ATEN USB VGA Cat6 Mini KVM Extender

Sebelum PPN:
Rp5.199.900
Spesifikasi
Dimensions (cm)9.10x5.74x2.40
Dimensions (inch)3.58x2.26x0.94
Humidity (%)0 to 80 RH (non-condensing)
Operating Temperature (°C)0 to 50
Resolution1280x1024 @60Mhz
Size (m)100
Storage Temperature (°C)-20 to 60

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Extends local PC VGA/keyboard/Mouse to Remote side
Uses Cat 5e cable to connect the local and remote units
Easily add or remove computers connected to the installation
Supports real time DDC communication
Superior video quality to up to 1920 x 1200
Allow access to a computer from the remote console up to 100 m distance
Support manual compensation adjustment for better video quality
No external power supply needed for local unit
Built-in 8KV/15KV ESD protection (Contact voltage 8KV; Air voltage 15KV)
Wall mountable
Feature
Console Ports : 2 x USB Type A Female (White)
1 x HDB-15
Female (Blue)
- Power : 1 x DC Jack
- Unit To Unit : 1 x RJ-45 Female (Black)
- Link : 1 (Blue)
- Power : 1 (Green)
- Video : 1920x1200 @60Hz (30m)
1280x1024 @60Hz (100m)
- Switches : 1 x Knob
- Power Consumption CE100L : DC5V:0.68W:7BTU/h
- Power Consumption CE100R : DC5V:0.99W:9BTU/h

Ulasan Produk

Tidak ada ulasan