ATEN USB VGA Audio Dual View KVM Extender

Sebelum PPN:
Rp25.999.900
Spesifikasi
Dimensions (cm)20.00x7.62x4.20
Dimensions (inch)7.87x3x1.65
Humidity (%)0 to 80 RH (non-condensing)
Operating Temperature (°C)0 to 50
Size (m)300
Storage Temperature (°C)-20 to 60
Typewith RS-232 & Deskew 1280x1024 @60Hz

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Dual View Support - connect two screens to transmit two video output signals to a remote site up to 300 m away using inexpensive Cat 5e/6 cables
Dual Console operation - control your system from both the local and remote USB keyboard, monitor, and mouse consoles
Deskew Function to automatically synchronizes the time delay of RGB signals to compensate for distance
PC Wakeup support - from the remote console, simply use a pushbutton to wake a computer at the local site via RS-232
Superior video quality to 1920x1200@60Hz(150 m), 1280x1024@60Hz(300 m)
Gain/Compensation Control to adjusts signal strength in order to compensate for distance
On Screen Display to conveniently adjust video quality with the intuitive OSD menu system
RS-232 Channel to allow you to connect to a serial terminal, or serial devices such as touchscreens and barcode scanners
Built-in 8KV/15KV ESD protection (Contact voltage 8KV; Air voltage 15KV)
Sun/Mac keyboard support and emulation *
Supports Wide Screen formats **

* 1. PC keyboard combinations emulate Sun/Mac keyboards
2. Sun/Mac keyboards only work with their own computers

** The EDID data for a widescreen is sent from the local video output port. For widescreen modes and displays connect the monitor to the local video output port or use an ATEN EDID emulator.
Feature
Console Ports :
2 x USB Type A Female (White)
2 x HDB-15 Female (Blue)
1 x Mini Stereo Jack Female (Green)
1 x Mini Stereo Jack Female (Pink)

KVM Ports :
1 x SPHD-17 Female (Yellow)
1 x Mini Stereo Jack (Green)
1 x Mini Stereo Jack (Pink)
1 x HDB-15 Male (Blue)

- RS-232 : 1 x DB-9 Female (Black)
- Power : 1 x DC Jack (Black)
- Unit To Unit : 2 x RJ-45 Female (Black)
- Operation Mode Selection
- Video : 1920 x 1200 @60Hz (150m); 1280 x 1024 @60Hz (300m)

Ulasan Produk

Tidak ada ulasan