Sebelum PPN:
Rp12.999.900 - Rp46.999.900
Spesifikasi
HousingMetal
Humidity (%)0 to 80 RH (non-condensing)
Storage Temperature (°C)-20 to 60

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
One USB console controls up to eight HDMI interface computers and two additional USB 2.0 devices
HDMI compatible
Cascadable to three levels to control up to 512 computers1
Multi-Display feature to stack up to eight CS1798 units and display video from up to eight monitors(dual display/triple display/quad display/multi-display)
2-port USB 2.0 hub built in2
Computer selection via front panel pushbuttons, hotkeys, and multilingual on-screen display (OSD)
Independent switching of KVM and USB focus
OSD Backup/Restore feature to enables the administrator to back up the switch’s configuration and user profile information
Firmware upgradable
Video DynaSync™ to exclusive ATEN technology eliminates boot-up display problems and optimizes resolution when switching between ports
Superior video quality to supports up to 1080p / 1920 x 1200@60Hz
Supports widescreen resolutions3
Audio enabled to full bass response provides a rich experience for 2.1 channel surround sound systems
Console audio ports on front panel for easy access
Auto Scan Mode for monitoring all computers
HDCP compatible
Multiplatform support to Windows, Linux, Mac, Sun4
Console mouse port emulation/bypass feature supports most mouse drivers and multifunction mice
Complete keyboard emulation for error-free booting
Mac/Sun keyboard support and emulation5
Multilingual OSD supports English, German, Japanese, Traditional Chinese, Simplified Chinese, Spanish, Russian, and French
Multilingual keyboard mapping to supports English (US), English (UK), German (GER.), German (SWISS), French, Hungarian, Italian, Japanese, Korean, Russian, Spanish, Swedish, Traditional Chinese, and Simplified Chinese
Supports hot-plugging

Note:
1. CS1798 cascade to CS1798 only.
2. The USB 2.0 hub cannot be accessed through the switch by computers on the second or third level of a cascaded installation.
3. CS1798 supports the resolution up to 1920 x 1080 @ 60 Hz. The resolution of the connected source should be 1920 x 1080 @ 60 Hz or lower in order to avoid compatibility issues.
4. For PC compatible computers. Mac and Sun computers must be compatible with USB connections.
5. PC keyboard combinations emulate Mac / Sun keyboards; Mac / Sun keyboards work only with their own computers.
Feature
Console Ports : 1 x HDMI Female
2 x USB Type A Female
2 x 3.5mm Audio Jack Female (Green; 1 x front panel, 1 x rear panel)
KVM Ports : 8 x HDMI Female
8 x USB Type B Female
8 x 3.5mm Audio Jack Female (Green)
Firmware : Upgrade 1 x RJ11 Female (Black)
Power : 1 x DC Jack
USB Hub : 2 x USB Type A Female (1 x front panel, 1 x rear panel)
Port Selection : 8 x Pushbutton
Reset : 1 x Semi-recessed Pushbutton
Firmware Upgrade : 1 x Slide Switch
USB Link : 8 (Green)
Power : 1 (Dark Green)
On Line /Selected : 8 (Orange)
Keyboard / Mouse : USB
Video : 1920 x 1080 @60Hz; 1920 x 1200 @60Hz
Scan Interval : 1 to 255 seconds (default: 5 secs.)
Power Consumption : DC5V:5.8W:53BTU/h

Note:
● The measurement in Watts indicates the typical power consumption of the device with no external loading.
● The measurement in BTU/h indicates the power consumption of the device when it is fully loaded.

Ulasan Produk

Tidak ada ulasan