ATEN USB CAT 5 Extender

Sebelum PPN:
Rp1.199.900 - Rp2.099.900
Spesifikasi
HousingPlastic
Humidity (%)0 to 80 RH (non-condensing)
Operating Temperature (°C)0 to 40

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
USB Port 1 x USB Type A Male (White)
Link 1 x RJ-45 Female
Power Remote Unit 1 x DC Jack (Optional)
Feature
1x Local Unit (1 ft USB Cable attached)
1x Remote Unit

USB 2.0 full speed compliant.
Provides support for any full-speed (12Mb/s) or low-speed (1.5Mb/s) USB devices.
Extends the transmission distance of a USB device up to 60m (198 ft) using Ethernet cable.
Embedded USB Transceivers prevent signal loss.
Lowest cost solution for extending USB signals.
No additional installation software required.
LED indicates when additional external power supply needed.
Multiplatform support: Windows, Mac.

Ulasan Produk

Tidak ada ulasan