ATEN USB Audio KVM Extender
#Grup produk P116871868
Spesifikasi
| Dimensions (cm) | 20.20x8.64x2.50 |
|---|---|
| Dimensions (inch) | 7.95x3.4x0.98 |
| Humidity (%) | 0 to 80 RH (non-condensing) |
| Operating Temperature (°C) | 0 to 50 |
| Size (m) | 300 |
| Storage Temperature (°C) | -20 to 60 |
| Type | with RS-232 1280x1024 @60Hz 8KV ESD and 2KV surge protection |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Local and Remote Units connect at distances up to 300 m using Cat 5e cable
Dual console operation - control your system from both the local and remote USB keyboard, monitor, and mouse consoles
Deskew Function - automatically synchronizes the time delay of RGB signals to compensate for distance
Built-in ASIC for greater reliability and compatibility
Auto Signal Compensation (ASC)
RS-232 serial ports - allow you to connect to a serial terminal, or serial devices such as touchscreens and barcode scanners
Sun/Mac keyboard support and emulation*
Audio Enabled - supports stereo speakers and microphone
USB overcurrent detection and prevention
Pushbutton operating mode selection (Local Unit only) - select between Local and Auto operating modes, with the press of a single button
Built-in 8KV/15KV ESD protection (Contact voltage 8KV; Air voltage 15KV) and 2KV surge protection
High resolution video - up to 1920 x 1200@60Hz (150 m); 1280 x 1024@60Hz (300 m)
Superior Audio - no loss in audio quality at 300 m
Supports Wide Screen formats **
Supports VGA, SVGA, SXGA (1280 x 1024), UXGA (1600 x 1200), WUXGA (1920 x 1200) and multisync monitors; local monitor supports DDC; DDC2; DDC2B
Hot pluggable
Rack mountable
Easy to install - no software required - connecting cables to the devices is all it takes
* 1. PC keyboard combinations emulate Sun/Mac keyboards
2. Sun/Mac keyboards only work with their own computers
** The EDID data for a widescreen is sent from the local video output port. For widescreen modes and displays connect the monitor to the local video output port or use an ATEN EDID emulator.
Dual console operation - control your system from both the local and remote USB keyboard, monitor, and mouse consoles
Deskew Function - automatically synchronizes the time delay of RGB signals to compensate for distance
Built-in ASIC for greater reliability and compatibility
Auto Signal Compensation (ASC)
RS-232 serial ports - allow you to connect to a serial terminal, or serial devices such as touchscreens and barcode scanners
Sun/Mac keyboard support and emulation*
Audio Enabled - supports stereo speakers and microphone
USB overcurrent detection and prevention
Pushbutton operating mode selection (Local Unit only) - select between Local and Auto operating modes, with the press of a single button
Built-in 8KV/15KV ESD protection (Contact voltage 8KV; Air voltage 15KV) and 2KV surge protection
High resolution video - up to 1920 x 1200@60Hz (150 m); 1280 x 1024@60Hz (300 m)
Superior Audio - no loss in audio quality at 300 m
Supports Wide Screen formats **
Supports VGA, SVGA, SXGA (1280 x 1024), UXGA (1600 x 1200), WUXGA (1920 x 1200) and multisync monitors; local monitor supports DDC; DDC2; DDC2B
Hot pluggable
Rack mountable
Easy to install - no software required - connecting cables to the devices is all it takes
* 1. PC keyboard combinations emulate Sun/Mac keyboards
2. Sun/Mac keyboards only work with their own computers
** The EDID data for a widescreen is sent from the local video output port. For widescreen modes and displays connect the monitor to the local video output port or use an ATEN EDID emulator.
Feature
Console Ports :2 x USB Type A Female (White)
2 x HDB-15 Female (Blue)
1 x Mini Stereo Jack Female (Green)
1 x Mini Stereo Jack Female (Pink)
KVM Ports :
1 x SPHD-17 Female (Yellow)
1 x Mini Stereo Jack (Green)
1 x Mini Stereo Jack (Pink)
1 x HDB-15 Male (Blue)
- RS-232 : 1 x DB-9 Female (Black)
- Power : 1 x DC Jack (Black)
- Unit To Unit : 2 x RJ-45 Female (Black)
- Operation Mode Selection
- Video : 1920 x 1200 @ 60Hz (150 m); 1280 x 1024 @60Hz (300m); DDC, DDC2, DDC2B
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
