ATEN Ultra Mini Dock USB-C

Sebelum PPN:
Rp929.900 - Rp1.299.900
Spesifikasi
Humidity (%)0 to 80 RH (non-condensing)
Operating Temperature (°C)0 to 40
Storage Temperature (°C)-20 to 60
Typewith Power Pass-Through

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
1 x USB-C Female (Black)
1 x USB 2.0 Type A Female (Black)*
1 x USB 3.2 Gen 1 Type A Female (Blue)**
*Supports max. 5V, 0.3A output
**Supports max. 5V, 0.7A output
Video Output: 1 x HDMI Female (Black)
power: 1 x USB-C DC-in Female*
*Support Power Delivery 2.0 for charging up to 60W, power profiles include 5V, 9V, 15V, 20V (additional USB-C PD power adapter needed)
*For mobile device charging, a Limited Power Source (LPS) certified single port USB-C PD Power Adapter over 25 Watt is recommended
Video Resolution 3840 x 2160 @30hz
Power Consumption DC5V:7.5W:33BTU/h
Feature
1x UH3235 USB-C 4K Ultra Mini Dock with Power Pass-Through
1x USB-C Cable
1x User Instructions

A multifunctional USB-C mini dock for laptop, smartphone and USB-C Game Console
Supports USB Power Delivery 2.0 for charging up to 60W (additional USB-C PD power adapter is needed)
Supports 4K resolutions to up to 3840 x 2160 @ 30Hz
Supports Samsung DeX mode or Huawei Desktop mode
Lightweight and card case-sized design to Stylish and ultra mini design for easy carrying
Compatible with Thunderbolt 3 (USB-C)
Apple M1 chip compatible

Ulasan Produk

Tidak ada ulasan