ATEN Single Rail LCD KVM Switch

Sebelum PPN:
Rp35.999.900 - Rp44.999.900
Spesifikasi
HousingMetal+Plastic
Humidity (%)0 to 80 RH (non-condensing)
Rail typeSingle
Storage Temperature (°C)-20 to 60

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Computer Connections
Direct 8
Maximum 128 (via Cascade)
Port Selection OSD, Hotkey, Pushbutton

Connectors
KVM Ports 8 x SPHD Female (Yellow)
Firmware Upgrade 1 x RJ-11 Female
Power 1 x IEC 60320/C14

Switches
Port Selection 8 x Pushbutton
Reset 1 x Semi-recessed Pushbutton
Firmware Upgrade 1 x Slide Switch
Power 1 x Rocker Switch
LCD Control 4 x Pushbutton
LCD Power 1 x LED Pushbutton

LEDs
Online 8 (Orange)
Selected 8 (Green)
Power 1 (Dark Green)
1 (Orange)
Lock 1 x Num Lock (Green)
1 x Caps Lock (Green)
1 x Scroll Lock (Green)
LED Illumination Light 1 x LED Illumination Light

Panel Spec
LCD Module 19" TFT-LCD
Resolution 1280 ×1024 @ 75 Hz
Response time 5 ms
Viewing Angle 170° (H), 160° (V)
Pixel Pitch 0.294 mm x 0.294 mm
Support Color 16.77M colors
Contrast Ratio 1000:1
Luminance 250 cd/m²

Video
Input Video Resolution up to 1920 × 1200 @ 60 Hz;
1280 × 1024 @ 75 Hz, DDC2B
Scan Interval 1-255 seconds

Emulation
Keyboard / Mouse PS/2, USB
Maximum Input Power Rating 100-240 V AC; 50-60 Hz; 1A
Power Consumption AC110V:24.4W:114BTU/h
AC220V:24.7W:116BTU/h

Note:
● The measurement in Watts indicates the typical power consumption of the device with no external loading.
● The measurement in BTU/h indicates the power consumption of the device when it is fully loaded.
Feature
1x CL1308 LCD KVM Switch with Rack Mount Kit
2x Custom KVM Cable (VGA, USB; 1.8 m/6 ft)
1x Firmware Upgrade Cable(1.8 m/6 ft)
1x Power Cord
1x User Instructions

Exclusive LED illumination light - designed by ATEN to illuminate the keyboard and touchpad to allow visibility in low-light conditions
A single console controls up to 128 computers by cascade to 2 levels and connect up to 8 switches.
Integrated KVM console with 19" LED-backlit LCD panel
Dual Interface to supports computers with PS/2 or USB keyboards and mice
Multiplatform support to Windows 2000/XP/Vista, Linux, Mac, and Sun
Supports USB keyboards for PC, Mac and Sun
Auto PS/2 and USB interface detection
USB or PS/2 keyboard and mouse emulation to computers boot even when the console focus is elsewhere
Superior video quality to up to 1280 x 1024 @ 75 Hz; DDC2B
Convenient computer switching via front panel push buttons, hotkeys, or multilingual on-screen display (OSD) menu
Two level password security - only authorized users view and control computers; up to four users and an administrator with a separate profile for each
Auto Scan feature for monitoring user-selected computers
Broadcast mode to operations simultaneously performed on all selected computers
Hot pluggable to add or remove computers without having to power down the switch
Buzzer on/off via hotkey and OSD
Rack mountable
Optional rack mount kits available including easy installation options
Keyboard language supports English (US), English (UK), French, German, German (Swiss), Greek, Hungarian, Italian, Japanese, Korean, Russian, Spanish, Swedish, Traditional Chinese and Turkish.

Ulasan Produk

Tidak ada ulasan