ATEN Room Booking Panel
#Grup produk P116871789
Spesifikasi
| Dimensions (cm) | 26.30x17.78x2.45 |
|---|---|
| Dimensions (inch) | 10.35x7x0.96 |
| Housing | Plastic |
| Humidity (%) | 10 to 80 RH (non-condensing) |
| Operating Temperature (°C) | 0 to 40 |
| Size (inch) | 10.1 |
| Storage Temperature (°C) | -10 to 55 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Memory
SDRAM 2GB
Flash 16GB
Panel Spec
Display Type TFT-LCD
Size 10.1"
Touch Screen Capacitive
Resolution 1280 x 800
Aspect Ratio 16 : 10
Color Depth 8 bit
Contrast Ratio 800 : 1
Backlight LED
Viewing Angle ± 85° (H), ± 85° (V)
Luminance 500 cd/m²
Interfaces
Ethernet 1 x RJ-45 Female, 10 / 100 / 1000 BaseT
USB 1 x USB Type A
Power Inputs
Power over Ethernet (PoE) 802.3 at PoE+
Power Consumption DC12V:17.8W:60.70BTU/h
POE:20W:68.24BTU/h
Note:
● The measurement in Watts indicates the typical power consumption of the device with no external loading.
● The measurement in BTU/h indicates the power consumption of the device when it is fully loaded.
SDRAM 2GB
Flash 16GB
Panel Spec
Display Type TFT-LCD
Size 10.1"
Touch Screen Capacitive
Resolution 1280 x 800
Aspect Ratio 16 : 10
Color Depth 8 bit
Contrast Ratio 800 : 1
Backlight LED
Viewing Angle ± 85° (H), ± 85° (V)
Luminance 500 cd/m²
Interfaces
Ethernet 1 x RJ-45 Female, 10 / 100 / 1000 BaseT
USB 1 x USB Type A
Power Inputs
Power over Ethernet (PoE) 802.3 at PoE+
Power Consumption DC12V:17.8W:60.70BTU/h
POE:20W:68.24BTU/h
Note:
● The measurement in Watts indicates the typical power consumption of the device with no external loading.
● The measurement in BTU/h indicates the power consumption of the device when it is fully loaded.
Feature
1 x VK430 10.1" RBS Panel with 2 x LED light bars1 x wall mount kit
2 x 3M glass mount tape
1 x 90° RJ-45 cable adapter(55 cm)
1 x user instructions
10.1” capacitive touch-screen panel
Supports integration with ATEN Unizon Timetable and mainstream calendar servers such as Microsoft 365 Calendar, Google Workspace Calendar, Microsoft Exchange Server, and DingTalk
Multiple templates serve for versatile application purposes from academies to business hospitality
Supports layout in Portrait and Landscape modes
Supports RBS Configurator for batch upgrade, customizable booking options, and calendar settings
Works with VR610 RBS infoPlayer to give users a glimpse of room status and floor plan through the VR610-connected displays
In conjunction with the VK401, the system enables exclusive card-access functionality; only authorized users can scan cards to book and check in meeting rooms and facilitate conference room automation
Supports central management through ATEN Unizon to allow administrators to monitor managed devices in real time, generate room usage analyses, and update app in batch
Supports TCP protocol for third-party system integration
Supports Power over Ethernet (PoE), which allows it to receive power and communication over a single Ethernet cable
LED light bars illuminating user-defined colors to indicate the room’s availability at a glance
Preinstalled with a wall mount kit and provided with 3M VHB™ Tape for easy mounting onto a hard or glass wall
75*75 mm VESA-compliant for flexible mounting across various installation scenarios
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
