ATEN Remote Shared Access
#Grup produk P116871761
Spesifikasi
| Connector | 16-Port PS/2- USB VGA Single Rail LCD KVM over IP switch |
|---|---|
| Dimensions (cm) | 48.00x64.27x4.40 |
| Dimensions (inch) | 18.9x25.3x1.73 |
| Housing | Metal+Plastic |
| Humidity (%) | 0-85 RH (non-condensing) |
| Operating Temperature (°C) | 0 to 40 |
| Rail type | Single |
| Storage Temperature (°C) | -20 to 60 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Connectors :
KVM Ports 16 x SPHD Female (Yellow)
Daisy Chain Ports 1 x DB-25 Male
Firmware Upgrade 1 x RJ-11 Female
Power 1 x IEC 60320/C14
External Console Ports 1 x SPHD Male (Yellow)
External Mouse Port 1 x USB Type A Female (Front)
Switches :
USB Port 1 x USB Type A Female
Port Selection 2 x Pushbutton
Station Selection 2 x Pushbutton
Reset 1 x Semi-recessed Pushbutton
Firmware Upgrade 1 x Slide Switch
Power 1 x Rocker Switch
LCD Control 4 x Pushbutton
LCD Power 1 x LED Pushbutton
LEDs :
Online 16 (Orange)
Port ID 2 x 7-segment LED Display (Orange)
Station ID 2 x 7-segment LED Display (Orange)
Power 1 (Dark Green)
Lock 1 x Num Lock (Green); 1 x Caps Lock (Green); 1 x Scroll Lock (Green)
LED Illumination Light 1 x LED Illumination Light
Panel Spec :
LCD Module 17" TFT-LCD
Resolution 1280 x 1024 @ 75 Hz
Response time 5 ms
Viewing Angle 170° (H), 160° (V)
Pixel Pitch 0.264 mm x 0.264 mm
Support Color 16.77M colors
Contrast Ratio 1000 : 1
Luminance 250 cd/m²
Input Video Resolution up to 1920 × 1200 @ 60 Hz; 1280 × 1024 @ 75 Hz, DDC2B
Scan Interval 1-255 seconds
Keyboard / Mouse PS/2, USB
Maximum Input Power Rating 100-240V AC, 50/60Hz, 1A
Power Consumption AC110V:24.7W:129BTU/h
AC220V:25.8W:134BTU/h
Note:
● The measurement in Watts indicates the typical power consumption of the device with no external loading.
● The measurement in BTU/h indicates the power consumption of the device when it is fully loaded.
KVM Ports 16 x SPHD Female (Yellow)
Daisy Chain Ports 1 x DB-25 Male
Firmware Upgrade 1 x RJ-11 Female
Power 1 x IEC 60320/C14
External Console Ports 1 x SPHD Male (Yellow)
External Mouse Port 1 x USB Type A Female (Front)
Switches :
USB Port 1 x USB Type A Female
Port Selection 2 x Pushbutton
Station Selection 2 x Pushbutton
Reset 1 x Semi-recessed Pushbutton
Firmware Upgrade 1 x Slide Switch
Power 1 x Rocker Switch
LCD Control 4 x Pushbutton
LCD Power 1 x LED Pushbutton
LEDs :
Online 16 (Orange)
Port ID 2 x 7-segment LED Display (Orange)
Station ID 2 x 7-segment LED Display (Orange)
Power 1 (Dark Green)
Lock 1 x Num Lock (Green); 1 x Caps Lock (Green); 1 x Scroll Lock (Green)
LED Illumination Light 1 x LED Illumination Light
Panel Spec :
LCD Module 17" TFT-LCD
Resolution 1280 x 1024 @ 75 Hz
Response time 5 ms
Viewing Angle 170° (H), 160° (V)
Pixel Pitch 0.264 mm x 0.264 mm
Support Color 16.77M colors
Contrast Ratio 1000 : 1
Luminance 250 cd/m²
Input Video Resolution up to 1920 × 1200 @ 60 Hz; 1280 × 1024 @ 75 Hz, DDC2B
Scan Interval 1-255 seconds
Keyboard / Mouse PS/2, USB
Maximum Input Power Rating 100-240V AC, 50/60Hz, 1A
Power Consumption AC110V:24.7W:129BTU/h
AC220V:25.8W:134BTU/h
Note:
● The measurement in Watts indicates the typical power consumption of the device with no external loading.
● The measurement in BTU/h indicates the power consumption of the device when it is fully loaded.
Feature
1x CL5716 LCD KVM Switch with standard Rack Mount Kit2x Custom KVM Cable (VGA, USB; 1.8 m/6ft)
1x Custom Console Cable (VGA, USB, PS/2; 27 cm/0.88 ft)
1x Firmware Upgrade Cable(1.8 m/6 ft)
1x Power Cord (AC Power Models)
1x User Instructions
Exclusive LED illumination light to designed by ATEN to illuminate the keyboard and touchpad to allow visibility in lowlight conditions
Integrated KVM console with 17”, 17.3”or 19“ LED-backlit LCD monitor in a Slideaway™ housing
Space saving technology to up to two consoles (one bus) control up to 8 or 16 computers
Daisy-chain up to 31 additional units to controls up to 512 computers from a single console
Dual interface to supports computers and console with PS/2 or USB keyboards and mice
USB port allows each computer to access USB peripherals* (inapplicable to CL5716MW)
LCD module rotates up to 120 degrees for a more comfortable viewing angle
Multiplatform support to Windows, Linux, Mac, and Sun
Supports multimedia USB keyboards for PC, Mac and Sun
Auto PS/2 and USB interface detection
Keyboard and mouse emulation (PS/2 and USB) for smooth switching and simultaneous booting of multiple computers even when the console focus is elsewhere
Additional hot-pluggable USB mouse port on front panel (also functions as a USB peripheral port)
Superior video quality to supports resolutions of up to 1280 x 1024 @ 75 Hz (CL5716M / CL5716N) and 1920 x 1080 @ 60 Hz (CL5716MW)
No software required to convenient computer selection via front panel pushbuttons, hotkeys and multilingual onscreen display (OSD) menus
Auto-senses station's position on daisy-chained installations; no need for manual dip switch setting; front panel LED indicates station's position
Port names automatically reconfigured when station sequence is changed
Two level password security to only authorized users can view and control computers
Supports one administrator and four user accounts with separate profiles
Auto Scan mode enables continuous monitoring of user-selected computers
Broadcast supports to commands from the keyboard can be broadcast to all available computers on the installation
Hot pluggable
Beeper on / off via hotkey and OSD
Firmware upgrades to all the chained KVM switches at the same time via the daisy-chain cable
Optional rack mount kits available including easy installation options
Keyboard Language supports: English (US), English (UK), French, German, German (Swiss), Greek, Hungarian, Italian, Japanese, Korean, Russian, Spanish, Traditional Chinese and Turkish
Note:
The USB peripheral function only works with USB cable set connections. It will not work with PS/2 cable set connections (inapplicable to CL5716MW)
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
