ATEN Power Controller
#Grup produk P116871743
Spesifikasi
| Dimensions (cm) | 20.00x12.81x4.40 |
|---|---|
| Dimensions (inch) | 7.87x5.04x1.73 |
| Humidity (%) | 0 to 80 RH (non-condensing) |
| Input Frequency (Hz) | 50 to 60 |
| Nominal Input Voltage (V) | 100 to 120 |
| Operating Temperature (°C) | 0 to 50 |
| Storage Temperature (°C) | -20 to 60 |
| Type | 4-Outlet Eco PDU |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Power Distribution
Space saving slim form factor
IEC / NEMA power outlet
Separates power for the unit's own power and its power outlets to user interface is still accessible even when an overload condition trips the device’s circuit breaker
Remote Access
Remote power control via TCP/IP and a built in 10/100 Ethernet port
Network Interfaces: TCP/IP, UDP, HTTP, HTTPS, SSL, SMTP, ARP, NTP, DNS, SNMP V1&V2&V3, auto sense, Ping, Telnet, Modbus (Over TCP IP)
Works with web-based eco DC software
Supports IMAP and POP3 email protocols to enables users to switch on / off PE4104's outlets via E-mail
Schedule control
Operation
Local and remote power outlet control (On, Off, Power Cycle) by individual outlets
Power-on sequencing to users can set the power on sequence and delay time for each port to allow equipment to be turned on in a proper order
Easy setup and operation via a browser-based user interface
Receives the heartbeat signals of its connected devices from PMonitor regularly to ensure their normal operation and reboots them when no signal is being sent to it
Outlet lock functionality to use of the front panel Power Control Button for the outlet can be disabled to prevent inadvertent button presses
Security
Two-level password security
Strong security features include password protection and advanced encryption technologies to TLS1.2
Remote authentication support: RADIUS
Space saving slim form factor
IEC / NEMA power outlet
Separates power for the unit's own power and its power outlets to user interface is still accessible even when an overload condition trips the device’s circuit breaker
Remote Access
Remote power control via TCP/IP and a built in 10/100 Ethernet port
Network Interfaces: TCP/IP, UDP, HTTP, HTTPS, SSL, SMTP, ARP, NTP, DNS, SNMP V1&V2&V3, auto sense, Ping, Telnet, Modbus (Over TCP IP)
Works with web-based eco DC software
Supports IMAP and POP3 email protocols to enables users to switch on / off PE4104's outlets via E-mail
Schedule control
Operation
Local and remote power outlet control (On, Off, Power Cycle) by individual outlets
Power-on sequencing to users can set the power on sequence and delay time for each port to allow equipment to be turned on in a proper order
Easy setup and operation via a browser-based user interface
Receives the heartbeat signals of its connected devices from PMonitor regularly to ensure their normal operation and reboots them when no signal is being sent to it
Outlet lock functionality to use of the front panel Power Control Button for the outlet can be disabled to prevent inadvertent button presses
Security
Two-level password security
Strong security features include password protection and advanced encryption technologies to TLS1.2
Remote authentication support: RADIUS
Feature
1x IP Control Box1x Standard Rack Mount Kit
1x Power Cord
1x User Instructions
EMC Verification PE4104A : FCC Class A
EMC Verification PE4104G : CE-EMC
PE4104A :
Nominal Input Voltage: 100-120 VAC
Maximum Input Current: 15A(Max), 12A(UL de-rated)
Input Connection: NEMA 5-15P IEC C14
Input Power: 1800VA(Max) 1440VA(UL de-rated) 2400VA(Max)
Outlet Type: (4) NEMA 5-15R
Nominal Output Voltage: 100-120 VAC
Maximum Output Current (Outlet): 15A(Max), 12A(UL de-rated)
Maximum Output Current (Bank): 15A(Max), 12A(UL de-rated)
Maximum Output Current (Total): 15A(Max), 12A(UL de-rated)
Breakers: Yes(UL1077)
Metering: No
Outlet Switching: Yes
PE4104G
Nominal Input Voltage: 100 to 240 VAC
Maximum Input Current: 10A(Max)
Input Connection: IEC C14
Input Power: 2400VA(Max)
Outlet Type: (4) IEC 320 C13
Nominal Output Voltage: 100 to 240 VAC
Maximum Output Current (Outlet): 10A(Max)
Maximum Output Current (Bank): 10A(Max)
Maximum Output Current (Total): 10A(Max)
Breakers: Yes(UL1077)
Metering: No
Outlet Switching: Yes
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
