ATEN Power Amplifier
#Grup produk P116871725
Spesifikasi
| Dimensions (cm) | 20.00x32.30x4.40 |
|---|---|
| Dimensions (inch) | 7.87x12.72 x1.73 |
| Housing | Metal |
| Humidity (%) | 0 to 80 RH (non-condensing) |
| Operating Temperature (°C) | 0 to 50 |
| Power (W) | 2x120 |
| Storage Temperature (°C) | -20 to 60 |
| Type | with DSP,EU |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
System Specification
Rated Power 120Wrms / 240Wpeak per Channel @4Ω
240Wrms / 480Wpeak @70/100V Under Bridge Mode
Distortion THD+N: <0.1%, 1kHz, 3dB before clipping
Frequency Response 50~20kHz, +/-3dB @4Ω, 1W
Sensitivity Balanced: +4dBu
Unbalanced: -10dBV
(0dBu=0.775Vrms, 0dBV=1Vrms)
Amplifier Type Class D
Audio Inputs
Interfaces 2 x 3-pin 3.5mm Euroblock (Bal/Unbal Line In)
Impedance Balanced: 20kΩ / Unbalanced: 10kΩ
Detect Threshold -50dBu
Audio Outputs
Interfaces Line Output: 1 x 5-pin 3.5mm Euroblock
Speaker Output: 1 x 4-pin 5.08mm Euroblock
Impedance Lo-Z: 4Ω / Hi-Z: 70V (20Ω), 100V (40Ω)
Line Output: 600Ω
Audio Effects Built-In DSP
Protection Output Shortcut
AMP Output over/under voltage
High Frequency Overload
Thermal Protect
Communication
RS-232 Connector: 3-pin, 3.5mm, Terminal Block
Baud rate and protocol:
Baud Rate: 19200, Data Bits: 8, Stop Bits:1, Parity: No, Flow Control: No
Compliance
Certification FCC, CE, UKCA
Power
Maximum Input Power Rating 100-240V~, 50/60Hz, 4A with PFC
Power Consumption AC110V:41.9W:196BTU
AC220V:39.6W:186BTU
Note 1/8 Max. Power Output
Rated Power 120Wrms / 240Wpeak per Channel @4Ω
240Wrms / 480Wpeak @70/100V Under Bridge Mode
Distortion THD+N: <0.1%, 1kHz, 3dB before clipping
Frequency Response 50~20kHz, +/-3dB @4Ω, 1W
Sensitivity Balanced: +4dBu
Unbalanced: -10dBV
(0dBu=0.775Vrms, 0dBV=1Vrms)
Amplifier Type Class D
Audio Inputs
Interfaces 2 x 3-pin 3.5mm Euroblock (Bal/Unbal Line In)
Impedance Balanced: 20kΩ / Unbalanced: 10kΩ
Detect Threshold -50dBu
Audio Outputs
Interfaces Line Output: 1 x 5-pin 3.5mm Euroblock
Speaker Output: 1 x 4-pin 5.08mm Euroblock
Impedance Lo-Z: 4Ω / Hi-Z: 70V (20Ω), 100V (40Ω)
Line Output: 600Ω
Audio Effects Built-In DSP
Protection Output Shortcut
AMP Output over/under voltage
High Frequency Overload
Thermal Protect
Communication
RS-232 Connector: 3-pin, 3.5mm, Terminal Block
Baud rate and protocol:
Baud Rate: 19200, Data Bits: 8, Stop Bits:1, Parity: No, Flow Control: No
Compliance
Certification FCC, CE, UKCA
Power
Maximum Input Power Rating 100-240V~, 50/60Hz, 4A with PFC
Power Consumption AC110V:41.9W:196BTU
AC220V:39.6W:186BTU
Note 1/8 Max. Power Output
Feature
1x AP212 Power Amplifier with DSP1x rack mount / surface mount kit
1x foot pad set (4 pcs)
2x 3-pin Euroblock connectors with strain relief (3.5mm)
1x 5-pin Euroblock connector with strain relief (3.5mm)
1x 4-pin Euroblock connector with screw lock (5.08mm)
1x 3-pin Euroblock connector (3.5mm)
1x power cord
1x user instructions
A dual-channel DSP-equipped amplifier that delivers 120W per channel in a compact enclosure
Supports balanced / unbalanced line level inputs and drives 4 ohm low impedance or 70/100V line (in Bridge mode) loudspeaker systems
Built-in WebGUI-configurable DSP allows speaker EQ, 5-band EQ, delay, limiter, and up to 20 presets for precise tuning and system protection
Ground lift deployed to eliminate unwanted noises from power circuit.
Class-D design with ENERGY STAR qualification for high power efficiency
Customizable Auto Standby mode to Amplifier automatically switches to “sleep” when the signal level comes lower than -40 / -50 dBu for 10 / 15 / 25 minutes
Integrated protection circuit to Protects the system from damages caused by Amp shortcut, Amp output over/under voltage, high frequency overload, and overtemperature
Amplifier will be muted when the heat sink temperature exceeds the limit
Fanless design to Avoids fan noise and prevents dust from building up
Expansion slot for add-on expansion card to Install AP901 2-CH Dante Expansion Card to make the sound system compatible with Dante network or AP902 2-CH Mic/Line Pre-AMP Expansion Card to receive two channels of mic / line input signals
Supports VK Control System via RS-232 and Ethernet connection
Supports rack or surface-mounting
Firmware upgradable
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
