ATEN Metered & Switched
#Grup produk P116871664
Spesifikasi
| Dimensions (cm) | 43.24x26.72x4.4 |
|---|---|
| Dimensions (inch) | 17.02x10.52x1.73 |
| Humidity (%) | 0 to 80 RH (non-condensing) |
| Input Connection | IEC 60320 C20 |
| Input Frequency (Hz) | 50 to 60 |
| Maximum Input Current (A) | 16 |
| Operating Temperature (°C) | 0 to 40 |
| Output Nominal Voltage (VAC) | 100 to 240 |
| Storage Temperature (°C) | -20 to 60 |
| Type | 16A 8 Outlet 1U |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Connections
Detachable front panel fits 19” racks with different depths
Built-in 10/100 Mbit Ethernet Interface
Supports TCP/IP, UDP, HTTP, HTTPS, SSL, DHCP, SMTP, ARP, NTP, DNS, Auto Sense, Ping, SNMP V1, V2, and V3, Telnet
2-level account/password security, IP/MAC filter, 128 bit SSL, RADIUS
Browser access via IE, Firefox, Chrome, Safari, and more
Easy integration with ATEN Control System and Control4 libraries
Supports RS-232 port and power outlet control (on/off) by outlet group
Metering
1% Metering Accuracy to supports bank-level power metering
Environment Monitoring to supports external temperature or temperature and humidity sensors for rack temperature and humidity monitoring
Outlet Switch Control
Remote and local power outlet control (On/Off, Power Cycle) by individual outlets and outlet groups
Multiple Power Control Methods to Wake on LAN, System After AC Back, Kill the Power
Power-On Sequencing to users can set the power-on sequence and delay time for each outlet to allow equipment to be powered on in the correct order to enhance equipment safety
Proactive Overload Protection (POP) to automatically powers off the last outlet that caused the current overload to protect high-end ProAV equipment and servers
eco DC Energy Management Software*
Automatic discovery of all ATEN PDUs within the same intranet
Remote real-time power measurement and monitoring of PDUs
Real-time environment monitoring via sensors
Plotting and monitoring of all ATEN PDU devices
Exceed threshold alerts through real-time monitoring, SMTP, and System logs
Power analysis reports
* eco DC is designed to work with NRGence™ eco PDUs and is bundled with all PE Series models.
Features available only on firmware-upgraded models with -ATB part number
Supports SMTPS, IPv6, Modbus (Over TCP/IP), Auto Ping, TLS1.2, SSH
Supports IEEE 802.1X
Authentication: LDAP, TACACS+
UI to heartbeat,schedule control, mail control, and setting rule
Detachable front panel fits 19” racks with different depths
Built-in 10/100 Mbit Ethernet Interface
Supports TCP/IP, UDP, HTTP, HTTPS, SSL, DHCP, SMTP, ARP, NTP, DNS, Auto Sense, Ping, SNMP V1, V2, and V3, Telnet
2-level account/password security, IP/MAC filter, 128 bit SSL, RADIUS
Browser access via IE, Firefox, Chrome, Safari, and more
Easy integration with ATEN Control System and Control4 libraries
Supports RS-232 port and power outlet control (on/off) by outlet group
Metering
1% Metering Accuracy to supports bank-level power metering
Environment Monitoring to supports external temperature or temperature and humidity sensors for rack temperature and humidity monitoring
Outlet Switch Control
Remote and local power outlet control (On/Off, Power Cycle) by individual outlets and outlet groups
Multiple Power Control Methods to Wake on LAN, System After AC Back, Kill the Power
Power-On Sequencing to users can set the power-on sequence and delay time for each outlet to allow equipment to be powered on in the correct order to enhance equipment safety
Proactive Overload Protection (POP) to automatically powers off the last outlet that caused the current overload to protect high-end ProAV equipment and servers
eco DC Energy Management Software*
Automatic discovery of all ATEN PDUs within the same intranet
Remote real-time power measurement and monitoring of PDUs
Real-time environment monitoring via sensors
Plotting and monitoring of all ATEN PDU devices
Exceed threshold alerts through real-time monitoring, SMTP, and System logs
Power analysis reports
* eco DC is designed to work with NRGence™ eco PDUs and is bundled with all PE Series models.
Features available only on firmware-upgraded models with -ATB part number
Supports SMTPS, IPv6, Modbus (Over TCP/IP), Auto Ping, TLS1.2, SSH
Supports IEEE 802.1X
Authentication: LDAP, TACACS+
UI to heartbeat,schedule control, mail control, and setting rule
Feature
Package Contents:1 x PE6208AV Power Distribution Unit
1 x Power Cord (exclude PE6208AVX)
1 x RJ-45 Cable (1.5 m)
4 x Cable Ties
1 x Footpad Set
1 x Mounting Kit
1 x User Instructions
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
