ATEN KVMP Switch
#Grup produk P116871646
Sebelum PPN:
Rp3.799.900 - Rp12.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Housing | Metal+Plastic |
|---|---|
| Humidity (%) | 0 to 80 RH (non-condensing) |
| Operating Temperature (°C) | 0 to 40 |
| Resolution | 4K HDMI |
| Storage Temperature (°C) | -20 to 60 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Port Selection Hotkey, Pushbutton, Mouse, RS-232 Commands
Connectors :
Console Ports 2 x USB Type A Female
1 x HDMI Female (Black)
2 x 3.5mm Audio Jack Female (Green; 1 x front, 1 x rear)
KVM (Computer) Ports 2 x USB3.1 Gen1 Type B Female (Blue)
2 x HDMI Female (Black)
2 x 3.5mm Audio Jack Female (Green)
Serial 1 x RJ-11 Female
Power 1 x DC Jack
USB Hub 2 x USB3.1 Gen1 Type A Female (Blue; 1 x front; 1 x rear)
Switches :
Selected 2 x Pushbutton
LEDs :
On Line /Selected 2 (Orange)
USB Link 2 (Green)
Audio 2 (Green)
Emulation :
Keyboard / Mouse USB
Video Up to 4096 x 2160 @ 60Hz, 2560 x 1440 @ 144Hz
Scan Interval 1-99 Seconds (Default: 5 sec.)
Power Consumption DC5V:1.78W:50.97BTU/h
Note:
● The measurement in Watts indicates the typical power consumption of the device with no external loading.
● The measurement in BTU/h indicates the power consumption of the device when it is fully loaded.
Connectors :
Console Ports 2 x USB Type A Female
1 x HDMI Female (Black)
2 x 3.5mm Audio Jack Female (Green; 1 x front, 1 x rear)
KVM (Computer) Ports 2 x USB3.1 Gen1 Type B Female (Blue)
2 x HDMI Female (Black)
2 x 3.5mm Audio Jack Female (Green)
Serial 1 x RJ-11 Female
Power 1 x DC Jack
USB Hub 2 x USB3.1 Gen1 Type A Female (Blue; 1 x front; 1 x rear)
Switches :
Selected 2 x Pushbutton
LEDs :
On Line /Selected 2 (Orange)
USB Link 2 (Green)
Audio 2 (Green)
Emulation :
Keyboard / Mouse USB
Video Up to 4096 x 2160 @ 60Hz, 2560 x 1440 @ 144Hz
Scan Interval 1-99 Seconds (Default: 5 sec.)
Power Consumption DC5V:1.78W:50.97BTU/h
Note:
● The measurement in Watts indicates the typical power consumption of the device with no external loading.
● The measurement in BTU/h indicates the power consumption of the device when it is fully loaded.
Feature
1x CS1822 2-Port USB 3.0 4K HDMI KVMP? Switch2x HDMI 2.0 Cables(1.8 m/6 ft)
2x USB 3.0 Cables(1.8 m/6 ft)
2x Audio Cables(1.8 m/6 ft)
1x Power Adapter
1x User Instructions
One USB keyboard/mouse and one HDMI monitor control two computers and share two USB peripherals
Supports superior video quality to 4K UHD (3840 x 2160 @ 60Hz) and 4K DCI (4096 x 2160 @ 60Hz)
Video DynaSync™ to an exclusive ATEN technology that eliminates boot-up display problems and optimizes the resolution when switching among different sources
Built-in 2-Port USB 3.1 Gen 1 hub with SuperSpeed 5 Gbps data transfer rates
Audio Mixer Modes to mixes up to two audio sources as audio output
Computer selection via pushbuttons, hotkeys, mouse1, and RS-232 commands
ATEN default EDID mode to smooth power-up, high-quality display and resolution optimization to eliminate compatibility issue
Independent switching of KVM, USB peripheral, and stereo audio focus2
HDMI compliant; HDCP compliant
Supports HD Audio2
Power on detection
Auto Scan Mode for monitoring all computers
Firmware upgradable
Note:
1. Mouse port switching is only supported under mouse emulation mode and by USB 3-key wheel mice.
2. HD audio through HDMI channel cannot be switched independently
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
