ATEN IP Transceiver with PoE
#Grup produk P116871628
Spesifikasi
| Housing | Metal |
|---|---|
| Humidity (%) | 0 to 80 RH (non-condensing) |
| Operating Temperature (°C) | 0 to 40 |
| Resolution | True 4K HDMI H.265 over |
| Storage Temperature (°C) | -20 to 60 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Video Input
Max. Distance 5m
Impedance 100 Ω
Interfaces 1 x HDMI Type A Female (Black)
Video Output
Interfaces 1 x HDMI Type A Female (Black)
Impedance 100 Ω
Max. Distance 5m
Video
Max. Data Rate Average: 20 ~ 25Mbps
Compliance HDMI
HDCP2.3 & HDCP2.2 Compatible
Max. Resolutions / Distance Up to True 4K@100m (Cat 5e/6, point to point)
*True 4K supported:
3840 x 2160 @ 60Hz (4:4:4) only
Video Compression H.265 Codec
Latency: 3~5 frames
Audio
Input 1 x HDMI Type A Female (Black)
1 x Mini Stereo Jack Female (Green)
Output 1 x HDMI Type A Female (Black)
1 x Mini Stereo Jack Female (Green)
Connectors
Unit To Unit 1 x RJ-45 Female ( with POE)
Power 1 x DC Jack (Black) with locking or
1 x RJ-45 POE PD (Power Over Ethernet, Powered Device) port
Control
RS-232 Connector: 1 x Terminal Block, 3 pole
Baud Rate: 115200 (max.), Data Bits:8,
Stop Bits:1, no parity and flow control
USB Channel 1 x USB Type B Female (Host)
2 x USB Type A Female (Device)
Pushbuttons
Operating Mode Selection 3 x Push buttons for LCM operation
Switches
Selection Mode 1 x Slide Switch - T (Be a Transmitter) / R (Be a Receiver) selection
LEDs
Power 1 x DC IN LED (Green)
1 x POE LED (Green)
Power Consumption DC12V:4.79W:22BTU/h (Tx)
DC12V:4.98W:45BTU/h (Rx)
Note:
● The measurement in Watts indicates the typical power consumption of the device with no external loading.
● The measurement in BTU/h indicates the power consumption of the device when it is fully loaded.
Power over Ethernet (PoE) IEEE 802.af POE compliant
5.99W:28BTU/h (Tx)
6.23W:51BTU/h (Rx)
Max. Distance 5m
Impedance 100 Ω
Interfaces 1 x HDMI Type A Female (Black)
Video Output
Interfaces 1 x HDMI Type A Female (Black)
Impedance 100 Ω
Max. Distance 5m
Video
Max. Data Rate Average: 20 ~ 25Mbps
Compliance HDMI
HDCP2.3 & HDCP2.2 Compatible
Max. Resolutions / Distance Up to True 4K@100m (Cat 5e/6, point to point)
*True 4K supported:
3840 x 2160 @ 60Hz (4:4:4) only
Video Compression H.265 Codec
Latency: 3~5 frames
Audio
Input 1 x HDMI Type A Female (Black)
1 x Mini Stereo Jack Female (Green)
Output 1 x HDMI Type A Female (Black)
1 x Mini Stereo Jack Female (Green)
Connectors
Unit To Unit 1 x RJ-45 Female ( with POE)
Power 1 x DC Jack (Black) with locking or
1 x RJ-45 POE PD (Power Over Ethernet, Powered Device) port
Control
RS-232 Connector: 1 x Terminal Block, 3 pole
Baud Rate: 115200 (max.), Data Bits:8,
Stop Bits:1, no parity and flow control
USB Channel 1 x USB Type B Female (Host)
2 x USB Type A Female (Device)
Pushbuttons
Operating Mode Selection 3 x Push buttons for LCM operation
Switches
Selection Mode 1 x Slide Switch - T (Be a Transmitter) / R (Be a Receiver) selection
LEDs
Power 1 x DC IN LED (Green)
1 x POE LED (Green)
Power Consumption DC12V:4.79W:22BTU/h (Tx)
DC12V:4.98W:45BTU/h (Rx)
Note:
● The measurement in Watts indicates the typical power consumption of the device with no external loading.
● The measurement in BTU/h indicates the power consumption of the device when it is fully loaded.
Power over Ethernet (PoE) IEEE 802.af POE compliant
5.99W:28BTU/h (Tx)
6.23W:51BTU/h (Rx)
Feature
1 x VE8662 True 4K HDMI H.265 over IP Transceiver with PoE1 x RS-232 terminal block
1 x foot pad set (4 pcs)
1 x power adapter and power cord
1 x user instructions
Advanced H.265 Compression with Low Latency
Extends True 4K HDMI signals over IP with H.265 compression for low latency and improved bandwidth efficiency
Delivers visually lossless high-quality video up to 3840 x 2160 @ 60 Hz (4:4:4)
EDID Expert™ selects the optimum EDID settings for smooth power-up, high-quality display and the best video resolution across different screens
Supports HDR 10 with HDCP 2.3/2.2 compliant for content protection
Supports individual stereo audio and HDMI audio format of PCM 2 channels
Supports either PoE or DC-in; power redundancy when both are connected
Supports H.265 / H.264 streams:
to As a transmitter supports delivering H.265 streams to the ATEN VW754 Stream Decoder Input Card, H.265 Network Video Recorders (NVRs), and PC VLC players
to As a receiver supports H.265 / H.264 streams from mainstream IP cameras compliant with ONVIF-S* and RTSP protocols
Note: VE8662 supports only audio/video streaming and device discovery under ONVIF-S.
Limitless Scalability and Flexibility
Extends AV connections from a simple point-to-point to a multi-point to multi-point setup via up to 100 meters (point to point)
Offers multiple functions for applications such as extenders, splitters, video walls, and matrix switches
Built-in 8KV/15KV ESD protection
Rack-mountable
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
