ATEN IP Control Box

Sebelum PPN:
Rp6.599.900
Spesifikasi
Humidity (%)0 to 80 RH (non-condensing)
Input Frequency (Hz)50 to 60
Maximum Input Current (A)10
Maximum Output Current (A)10
Nominal Input Voltage (V)100 to 240
Operating Temperature (°C)0 to 50
Output Nominal Voltage (VAC)100 to 240
Storage Temperature (°C)-20 to 60
Type2-Outlet

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Power Distribution
Space-saving slim form factor
IEC power outlets
Separates power for the unit's operation and its power outlets to the user interface remains accessible even when an overload condition trips the device’s circuit breaker



Remote Access
Remote power control via TCP/IP and a built-in 10/100 Ethernet port
Network Interfaces: TCP/IP, UDP, HTTP, HTTPS, SSL, SMTP, ARP, NTP, DNS, SNMP V1&V2&V3, auto sense, Ping, Telnet, Modbus (over TCP/IP)
Works with web-based eco DC software
Supports IMAP and POP3 email protocols to allows users to switch PE4102G's outlets on/off via email
Schedule control



Operation
Local and remote power outlet control (On, Off, Power Cycle) by individual outlets
Power-on sequencing to users can set the power on sequence and delay time for each port to allow equipment to be turned on in a proper order
Easy setup and operation via a browser-based user interface
Receives heartbeat signals from connected devices through PMonitor to verify normal operation and automatically reboots them if no signal is received
Outlet lock functionality to use of the front panel Power Control Button for the outlet can be disabled to prevent inadvertent button presses



Security
Two-level password security
Strong security features include password protection and advanced encryption technologies to TLS1.2 & TLS1.3
Remote authentication support: RADIUS
Feature
Package Contents
1x PE4102G 2-Outlet Eco PDU Power Controller
1x power cord
1x user instructions

Dimensions (LxWxH) : 17.0 x 12.78 x 4.40 cm (with wall mount ear)
15.0 x 12.78 x 4.40 cm (without wall mount ear)
EMC Verification : CE-EMC
Safety Verification : CE-LVD

Ulasan Produk

Tidak ada ulasan