ATEN HDMI Matrix Switch
#Grup produk P116871503
Sebelum PPN:
Rp7.699.900 - Rp57.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Housing | Metal |
|---|---|
| Humidity (%) | 0 to 80 RH (non-condensing) |
| Operating Temperature (°C) | 0 to 40 |
| Storage Temperature (°C) | -20 to 60 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Video Input Interfaces 8 x HDMI Type A Female (Black)
Impedance 100 Ω
Max. Distance 5.0 m / 4K@60Hz (4:4:4)
Video Output Interfaces 8 x HDMI Type A Female (Black)
Max. Distance 5m / 4K@60Hz (4:4:4)
15m / 1920 x 1200
Impedance 100 Ω
Video
Max. Pixel Clock 600 MHz
Max. Resolution Up to 4096 x 2160 / 3840 x 2160 @ 60Hz (4:4:4)
Max. Data Rate 18 Gbps( 6 Gbps Per Lane)
Compliance HDMI (3D, 4K, Deep Color)
HDCP 2.2 Compatible
Consumer Electronics Control (CEC)
Control
RS-232 Connector: 1 x DB-9 Female (Black)
Baud rate and protocol:
Baud Rate: 19200, Data Bits: 8, Stop Bits:1, Parity: No, Flow Control: No
IR 1 x Mini Stereo Jack Female (Black)
Ethernet 1 x RJ-45 Female
EDID Settings EDID Mode: Default / Port 1 / Remix / Customized
(EDID Wizard Support)
Connectors
Power 1 x 3-Prong AC Socket
Carton Lot 1 pc
Power Consumption AC110V:38.1W:179BTU/h
AC220V:37.8W:177BTU/h
Note:
● The measurement in Watts indicates the typical power consumption of the device with no external loading.
● The measurement in BTU/h indicates the power consumption of the device when it is fully loaded.
Impedance 100 Ω
Max. Distance 5.0 m / 4K@60Hz (4:4:4)
Video Output Interfaces 8 x HDMI Type A Female (Black)
Max. Distance 5m / 4K@60Hz (4:4:4)
15m / 1920 x 1200
Impedance 100 Ω
Video
Max. Pixel Clock 600 MHz
Max. Resolution Up to 4096 x 2160 / 3840 x 2160 @ 60Hz (4:4:4)
Max. Data Rate 18 Gbps( 6 Gbps Per Lane)
Compliance HDMI (3D, 4K, Deep Color)
HDCP 2.2 Compatible
Consumer Electronics Control (CEC)
Control
RS-232 Connector: 1 x DB-9 Female (Black)
Baud rate and protocol:
Baud Rate: 19200, Data Bits: 8, Stop Bits:1, Parity: No, Flow Control: No
IR 1 x Mini Stereo Jack Female (Black)
Ethernet 1 x RJ-45 Female
EDID Settings EDID Mode: Default / Port 1 / Remix / Customized
(EDID Wizard Support)
Connectors
Power 1 x 3-Prong AC Socket
Carton Lot 1 pc
Power Consumption AC110V:38.1W:179BTU/h
AC220V:37.8W:177BTU/h
Note:
● The measurement in Watts indicates the typical power consumption of the device with no external loading.
● The measurement in BTU/h indicates the power consumption of the device when it is fully loaded.
Feature
1x VM0808HB 8 x 8 True 4K HDMI Matrix Switch1x Power Cord
1x IR Remote Control
1x IR Receiver
1x Rack Mounting Kit
1x User Instructions
Connects any of 8 HDMI sources to any of 8 HDMI displays
Supports True 4K resolutions up to 4096 x 2160 @ 60Hz (4:4:4)
Supports HDR10+
Multiple Control Methods to system management via front-panel pushbuttons, IR remote, RS-232 control, and Web GUI/Telnet via Ethernet connections
View and control via ATEN Video Matrix Control App in a swift and agile way
EDID Expert™ to selects optimum EDID settings for smooth power-up, high-quality display and use of the best video resolution across different screens
Signaling rates up to 6 Gbits for flawless true 4K output
Supports Dolby True HD and DTS HD Master audio
HDMI (3D, Deep Color, 4K) and HDCP 2.2 compatible
Supports Consumer Electronics Control (CEC)
Power-on Detection to switches to the next powered-on source when one source is powered off
ESD protection for HDMI
Supports ATEN’s LockPro™ HDMI cable lock for secure HDMI cable connections
Firmware upgradeable
Rack mountable (1U design)
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
