ATEN HDMI Dock Switch

Sebelum PPN:
Rp2.499.900 - Rp3.799.900
Spesifikasi
Operating Temperature (°C)0 to 40
Storage Temperature (°C)-20 to 60
Typewith Power Pass-through

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
USB Port 1 x USB 3.2 Gen 1 Type-A Male
Downstream 1 x USB 3.2 Gen 1 Type-A Female
USB 3.2 Gen 1 / 2.0 / 1.1 for Super / High / Full or Low speed
LEDs 1 (Green)
Data Rate Up to 5 Gbps
Feature
1x UE3310 USB 3.2 Gen1 Extender Cable
1x AC Power Adapter
1x USB Extension Cable(16 cm)
1x user instructions

Supports USB 3.2 Gen1 Specification (5 Gbps)
Ultra slim design and unique locker head design
Daisy-chainable, maximum distance of up to 50 m
Multiplatform support to Windows and Mac
Additional power adapter included

Ulasan Produk

Tidak ada ulasan