ATEN HDMI CAT 6 Extender

Sebelum PPN:
Rp2.599.900
Spesifikasi
HousingMetal
Humidity (%)20 to 90 RH (non-condensing)
Operating Temperature (°C)0 to 40
Resolution4Kx2K @30Hz
Size (m)40
Storage Temperature (°C)-20 to 60

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Video
- Input Interfaces 1 x HDMI Type A Female (Black) (VE1821T)
- Impedance 100 Ω (VE1821T)
- Max. Distance 3 m (VE1821T)
- Video Output 1 x HDMI Type A Female (Black)
- Max. Data Rate 10.2Gbps (3.4Gbps per lane)
- Max. Pixel Clock 340 MHz
- Compliance HDMI (3D, Deep Color, 4K) HDCP1.4 Compatible
- Max. Resolutions / Distance Up to 4K@30m (Cat5e), 40m (Cat 6/ATEN's tailor-made cable); 1080p@35m (Cat5e), 50m (Cat 6/ATEN's tailor-made cable)

*4K supported:
4096 x 2160 / 3840 x 2160 @ 30Hz (4:4:4)
- IR Channel 1 x Mini Stereo Jack Female (Black); Single way bypass channel from receiver to transmitter
- Power Consumption POC:0.87W:4BTU/h (VE1821R)
- Power Consumption PDC12V:1.86W:9BTU/h (VE1821T)
Feature
1x VE1821T 4K HDMI Cat 6 Extender (Transmitter)
1x VE1821R 4K HDMI Cat 6 Extender (Receiver)
1x IR emitter cable (1.5 m)
1x IR receiver cable (1.5 m)
1x power adapter
1x power cord (only applicable to product sold in Japan)
4x power plugs (inapplicable to product sold in India & Japan)
1x user instructions

Includes a transmitter and a receiver to work in tandem to extend 4K HDMI signals over a Cat 5e / 6 cable
Ultra lightweight, palm-sized enclosure for easy mounting or placement in tight spaces
Crystal clear 4K HDMI transmission with zero latency across up to 40 m via a Cat 6 cable (ATEN's tailor-made cable*) /30 m via a Cat 5e cable
Local HDMI output port on the transmitter unit to enables cascading or users to monitor the UHD signal being extended to the receiver
Built-in EDID switch to users can control which EDID is taken from either display
EDID Copying Mode to HDMI source can be displayed at the optimal resolution based on the capabilities of the connected display
IR signal transmission to the source device connected to the transmitter can be seamlessly controlled from the receiver side
PoC (Power over Cable) technology to power can be delivered from the transmitter to the receiver via a Cat 5e / 6 cable to eliminate the need for a bulky external power supply
HDMI (3D, Deep Color, 4K); HDCP 1.4 compliant
Built- in ESD protection
Plug-and-play to no additional software needed
Note: Please refer to the Compatible Cables section on the product page.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait