ATEN HDMI Cable with Ethernet

Sebelum PPN:
Rp159.900 - Rp1.999.900
Spesifikasi
Cable ColorBlack
Cable Shield TypeAluminum Foil
Conductor MaterialTinned Copper
Connector PlatingGold
Connector TypeHDMI (19pin) Male to Male
Operating Temperature (°С)80

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
ATEN High Speed HDMI Cable with Ethernet provides an uncompressed, all-digital interface for both audio and video signals. Our cables infuse high-quality copper wire to resist interference for improved image clarity. We offer HDMI cable at lengths of 1 to 5 meters with resolutions up to True 4K (4096 x 2160 @ 60 Hz;3840 x 2160 @ 60 Hz 4:4:4).

Superior video quality to True 4K (4096 x 2160 / 3840 x 2160 @ 60 Hz 4:4:4)
HDMI Ethernet Channel functionality: additional dedicated data channel supports networking*
HDMI (3D, Deep Color, 4K); HDCP 2.2 compliant
Supports HDR
Gold-plated connectors for reliable transmissions
Available in lengths from 1 to 5 m
RoHS compliant
Bend Radius 90°**
Note:
* Feature only available if linked devices are HDMI Ethernet Channel enabled
** Swings 100 times between angles of +/- 90 degrees, at a frequency of 13 times per minute

Ulasan Produk

Tidak ada ulasan