ATEN Dual Rail WideScreen LCD Console

Sebelum PPN:
Rp64.999.900
Spesifikasi
Body Dimensions (cm)44.92x46.74x4.28
Body Dimensions (inch)17.69x18.40x1.69
Dimensions (cm)48.06x51.42x4.28
Dimensions (inch)18.92x20.24x1.69
HousingMetal+Plastic
Humidity (%)0 to 80 RH (non-condensing)
Operating Temperature (°C)0 to 40
Rail typeDual
Storage Temperature (°C)-20 to 60
TypeUltra Short Depth

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
KVM Ports 1 x HDMI Female
1 x DVI-D Female (White)
1 x HDB-15 Male (Blue)
1 x USB Type B Female
1 x 3.5mm Audio Jack Female (Green)

Firmware Upgrade 1 x 3.5mm Audio Jack Female (Black)
Power 1 x IEC 60320/C14
External Console Ports 1 x HDMI Female
1 x DVI-D Female (White)
1 x HDB-15 Female (Blue)
2 x USB Type A Female
1 x 3.5mm Audio Jack Female (Green)
External Mouse / Peripheral 1 x USB Type A Female (Front)
Reset 1 x Semi-recessed Pushbutton
Firmware Upgrade 1 x Slide Switch
Power 1 x Rocker Switch
LCD Control 4 x Pushbutton
LCD Power 1 x LED Pushbutton
Power 1 x KVM Console (Dark Green) 1 x LCD (Orange)
Lock 1 x Num Lock (Green), 1 x Caps Lock (Green), 1 x Scroll Lock (Green)
LED Illumination Light 1 x LED Illumination Light
LCD Module 18.5" TFT-LCD
Resolution 1920 x 1080 @ 60 Hz
Response time 20 ms
Viewing Angle 178° (H), 178° (V)
Pixel Pitch 0.213 mm x 0.213 mm
Support Color 16.77M colors
Contrast Ratio 1000 : 1
Luminance 350 cd/m²
Input Video Resolution up to 1920 x 1200 @ 60Hz; 1920 x 1080 @ 60 Hz, DDC2B
Maximum Input Power Rating 100 to 240V AC; 50 to 60Hz; 1A
Power Consumption AC110V:26.6W:140BTU/h
AC220V:26.8W:141BTU/h

Note:
● The measurement in Watts indicates the typical power consumption of the device with no external loading.
● The measurement in BTU/h indicates the power consumption of the device when it is fully loaded.
Feature
1x CL3800 LCD KVM Console with Standard Rack Mount Kit
1x USB HDMI KVM Cable (HDMI, USB, Audio; 1.8 m/6 ft)
1x Firmware Upgrade Cable(1.8 m/6 ft)
1x Power Cord
1x Extension Kit
1x User Instructions

Space Utility Optimization
Exclusive LED illumination light to designed by ATEN to illuminate the keyboard and touchpad to allow visibility in low-light conditions
Integrated LCD KVM console with an 18.5'' LED-backlit widescreen LCD monitor in a dual rail housing with top and bottom clearance for smooth operation in a 1U high system rack
Short-depth design allows you to work with your rack-mounting equipment in narrow spaces
Dual rail design allows LCD monitor and keyboard/touchpad modules to operate independently
Console lock to enables the console drawer to remain securely locked away in position when not in use
Optional 2-in-1U Mounting Kit (2K-0001/2K-0002/2K-0007) to fitting the CL3800 and a rack KVM switch/KVM over IP switch in 1U of space on a rack for space-saving, easy and flexible operation1



Remarkable Audio/Video Experience
Support three types of video inputs to HDMI, DVI, and VGA1
The 18.5" LCD screen offers resolutions of up to 1920 x 1080 (Full HD) @ 60Hz for CL3800NW and resolutions of up to 1366 x 768 @ 60Hz for CL3800NX
External console supports input video resolutions up to 1920 x 1200 @ 60Hz
Audio support for connecting speakers



Installation Flexibility
Standard rack mount kit included
Optional rack mount kits available including easy installation options2
No software required
Firmware upgradable
Supports hot-plugging



Reliability and Operational Versatility
Supports an external console with USB / HDMI / DVI / VGA connectors1
Additional hot-pluggable USB mouse port on front panel (also functions as a USB peripheral port)
Console selection via hotkey
Standard 105-key keyboard

Note:
1.Only one video signal (HDMI, DVI-D, or VGA) can be displayed at time.
2. Contact your ATEN dealer for product information.

Ulasan Produk

Tidak ada ulasan