ATEN Dual Rail LCD KVM Switch

Sebelum PPN:
Rp45.999.900
Spesifikasi
Connector8-Port PS/2-USB VGA
Dimensions (cm)48.00x68.04x4.40
Dimensions (inch)18.9x26.7 x1.73
HousingMetal+Plastic
Humidity (%)0 to 80 RH (non-condensing)
Operating Temperature (°C)0 to 50
Rail typeDual
Size (inch)19
Storage Temperature (°C)-20 to 60

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Computer Connections :
Direct 8
Maximum 256 (via Daisy-chain)
Port Selection OSD, Hotkey, Pushbutton

Connectors :
KVM Ports 8 x SPHD Female (Yellow)
Daisy Chain Ports 1 x DB-25 Male
Firmware Upgrade 1 x RJ-11 Female
Power 1 x IEC 60320/C14
External Console Ports 1 x SPHD Male (Yellow)
External Mouse Port 1 x USB Type A Female (Front)
USB Port 1 x USB Type A Female (Front)

Switches :
Port Selection 2 x Pushbutton (LCD)
8 x Pushbutton (Keyboard)
Station Selection 2 x Pushbutton
Reset 1 x Semi-recessed Pushbutton
Firmware Upgrade 1 x Slide Switch
Power 1 x Rocker Switch
LCD Control 4 x Pushbutton
LCD Power 1 x LED Pushbutton

LEDs :
Online 8 (Orange)
Selected 8 (Green)
Station ID 2 x 7-segment LED Display (Orange)
Power 1 (Dark Green)
Lock 1 x Num Lock (Green)
1 x Caps Lock (Green)
1 x Scroll Lock (Green)
LED Illumination Light 1 x LED Illumination Light

Panel Spec :
LCD Module 19" TFT-LCD
Resolution 1280 x 1024 @ 75 Hz
Response time 5 ms
Viewing Angle 170° (H), 160° (V)
Pixel Pitch 0.294 mm x 0.294 mm
Support Color 16.77M colors
Contrast Ratio 1000:1
Luminance 250 cd/m²

Video :
Input Video Resolution up to 1920 × 1200 @ 60 Hz;
1280 × 1024 @ 75 Hz, DDC2B
Scan Interval 1 to 255 seconds

Emulation :
Keyboard / Mouse PS/2, USB
Maximum Input Power Rating 100 to 240V AC, 50/60Hz, 1A
Power Consumption AC110V:25.2W:129BTU/h
AC220V:27.2W:138BTU/h

Note:
● The measurement in Watts indicates the typical power consumption of the device with no external loading.
● The measurement in BTU/h indicates the power consumption of the device when it is fully loaded.
Feature
1x CL5808 KVM Switch with Standard Rack Mounting Kit
2x Custom KVM Cable (VGA, USB, PS/2; 1.8 m/6 ft)
1x Custom Console Cable (VGA, USB, PS/2; 27 cm/0.88 ft)
1x Firmware Upgrade Cable(1.8 m/6 ft)
1x Power Cord
1x Extension Kit
1x User Instructions

Exclusive LED illumination light - designed by ATEN to illuminate the keyboard and touchpad to allow visibility in low-light conditions
Integrated KVM console with 19" LED-backlit LCD in a Dual Rail housing
Space saving technology - up to two consoles (one bus) control up to 8 computers
Daisy-chain up to 31 additional units* to control up to 256 computers from two consoles (one bus)
Dual Interface - supports computers and console with PS/2 or USB keyboards and mice
Additional hot-pluggable USB mouse port on front panel (also functions as a USB peripheral port)
LCD module rotates up to 120 degrees for a more comfortable viewing angle
Console Lock - enables the console drawer to remain securely locked away in position when not in use
Multiplatform support - Windows, Linux, Mac, and Sun
Supports multimedia USB keyboards for Windows, Mac and Sun
Auto PS/2 and USB interface detection
Keyboard and mouse emulation (PS/2 and USB) for smooth switching and simultaneous booting of multiple computers even when the console focus is elsewhere
Extra console port - manage computers in the LCD KVM switch from an external console (monitor, USB keyboard, and USB mouse)
Superior video quality - supports resolutions up to 1280 x 1024 @ 75 Hz
No software required - convenient computer selection via front panel pushbuttons, hotkeys, and multilingual on-screen display (OSD) menus
Auto-senses station's position on daisy chained installations; no need for manual dip switch setting; front panel led indicates station's position
Port names automatically reconfigured when station sequence is changed
Two level password security - only authorized users can view and control computers
LCD power button helps save energy and prolong display's life
Supports one administrator and four user accounts with separate profiles
Auto Scan mode enables continuous monitoring of user-selected computers
Broadcast support - commands from the keyboard can be broadcast to all available computers on the installation
Hot pluggable - add or remove computers without having to power down the switch
Beeper on/off via hotkey and OSD
Firmware upgrades to all the chained KVM switches at the same time via the daisy chain cable
Optional rack mount kits available including easy installation options
Keyboard Language support: English (US), English (UK), French, German, German (Swiss), Greek, Hungarian, Italian, Japanese, Korean, Russian, Spanish, Traditional Chinese and Turkish

Note: With compatible KVM Switches:ACS1208A,CS1708A,CS1716A

Ulasan Produk

Tidak ada ulasan