ATEN Display Port Adapter

Sebelum PPN:
Rp419.900 - Rp759.900
Spesifikasi
HousingPlastic
Humidity (%)0 to 80 RH (non-condensing)
Operating Temperature (°C)0 to 50
Storage Temperature (°C)-20 to 60

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Video Input Interfaces 1 x Mini DisplayPort Male (White)
Video Output Interfaces 1 x HDMI Type A Female (Black)
Video
Max. Pixel Clock 297 MHz
Max. Resolution 3840 x 2160@30Hz, 1920 x 1200@60Hz.
Compliance DP1.2a, HDMI(3D, Deep Color, 4K), HDCP 1.3
Audio Output 1 x HDMI Type A Female (Black)
Feature
1x VC981 4K Mini DisplayPort to HDMI Active Adapter
Converts Mini DisplayPort signals to HDMI output
Supports VGA, SVGA, XGA, SXGA, UXGA, 1080p and resolutions up to 4K UHD
Active adapter to features an advanced chip which ensures stable video signal conversion even when the video source does not support dual-mode DisplayPort (DP++)*
Supports AMD Eyefinity™ Technology (multi-screen setups)
Audio supported
No software or driver installation required

Ulasan Produk

Tidak ada ulasan