ATEN Control Box
#Grup produk P116871327
Spesifikasi
| Dimensions (cm) | 43.24x16.32x4.40 |
|---|---|
| Dimensions (inch) | 17.02x6.43x1.73 |
| Housing | Metal |
| Humidity (%) | 0 to 80 RH (non-condensing) |
| Operating Temperature (°C) | 0 to 50 |
| Storage Temperature (°C) | -20 to 60 |
| Type | Gen. 2 with EU CORD |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Memory
SDRAM 2GB
Flash 8GB
Interfaces
Serial • 2 x Programmable Bi-directional RS-232/422/485 Port
(2 x 5-Pole Terminal Block Connector, configurable via pin assignments);
to Baud Rate: 300 to 115200 (default: 9600);
to Data Bit: 8 (default) or 7;
to Stop Bit: 1 (default) or 2;
to Parity: None (default), Even or Odd;
to Flow Control: None (default) or RTS/CTS
• 6 x Bi-directional RS-232 Port
(6 x 3-Pole Terminal Block Connector);
to Baud Rate: 300 to 115200 (default: 9600);
to Data Bit: 8 (default) or 7;
to Stop Bit: 1 (default) or 2;
to Parity: None (default), Even or Odd
IR/Serial • 8 x Programmable IR / Uni-directional RS-232 Port
(4 x 4-Pole Terminal Block Connector);
IR: TTL level (0 to 5 V)
to Carrier Frequency: 10KHz~455KHz;
Serial: Uni-directional RS-232 (0 to 5 V)
to Baud Rate: 300 to 115200 (default: 9600);
to Data Bit: 8 (default) or 7;
to Stop Bit: 1 (default) or 2;
to Parity: None (default), Even or Odd
Relay • 8 x Relay Channel (4 x 4-Pole Terminal Block Connector);
• Normally open, isolated Relays;
• Contact Rating: Max 24 VDC, 2A
I/O • 8 x Programmable Digital Input / Output Channel
(2 x 5-Pole Terminal Block Connector);
Digital Output:
300 mA sink from 24 VDC
Digital Input:
to VDC Mode
Input Voltage Range: 0 to 24 VDC;
Programmable Range: 1 to 24 VDC;
to Dry Contact Mode
Pull-up 2k ohms to + 12 VDC
Ethernet • 2 x RJ-45 Female, 10/100/1000Base-T
• Supported Protocol: ARP, ICMP, TCP/IP, DHCP, HTTPS, SSH
Control LAN:
• Support DHCP Server
• DHCP mode - The following default IP settings will be used if no IP is assigned within 30 seconds:
IP: 192.168.0.60
Subnet Mask: 255.255.255.0
LAN:
• DHCP mode - The following default IP settings will be used if no IP is assigned within 30 seconds:
IP: 192.168.1.60
Subnet Mask: 255.255.255.0
VDC • 4 x 12 VDC Output Port (2 x 4-Pole Terminal Block Connector);
• Power Supply: 12 VDC, 2A Max (shared by 4 ports)
USB 1 x USB Type A
Switches
Power 1 x On/Off Switch
IR Learning 1 x IR Receiver LED
Panel Spec
Size 1.6"
Resolution 128x64
Pushbuttons
Select 3 x Pushbuttons (Up, Down, Enter)
Reset Button 1 x Semi-recessed Pushbutton
Power Consumption AC110V:5.7W:139BTU/h
AC220V:6.8W:144BTU/h
Note:
● The measurement in Watts indicates the typical power consumption of the device with no external loading.
● The measurement in BTU/h indicates the power consumption of the device when it is fully loaded.
Power
Maximum Input Power Rating 100-240 V AC, 50-60 Hz, 1A
SDRAM 2GB
Flash 8GB
Interfaces
Serial • 2 x Programmable Bi-directional RS-232/422/485 Port
(2 x 5-Pole Terminal Block Connector, configurable via pin assignments);
to Baud Rate: 300 to 115200 (default: 9600);
to Data Bit: 8 (default) or 7;
to Stop Bit: 1 (default) or 2;
to Parity: None (default), Even or Odd;
to Flow Control: None (default) or RTS/CTS
• 6 x Bi-directional RS-232 Port
(6 x 3-Pole Terminal Block Connector);
to Baud Rate: 300 to 115200 (default: 9600);
to Data Bit: 8 (default) or 7;
to Stop Bit: 1 (default) or 2;
to Parity: None (default), Even or Odd
IR/Serial • 8 x Programmable IR / Uni-directional RS-232 Port
(4 x 4-Pole Terminal Block Connector);
IR: TTL level (0 to 5 V)
to Carrier Frequency: 10KHz~455KHz;
Serial: Uni-directional RS-232 (0 to 5 V)
to Baud Rate: 300 to 115200 (default: 9600);
to Data Bit: 8 (default) or 7;
to Stop Bit: 1 (default) or 2;
to Parity: None (default), Even or Odd
Relay • 8 x Relay Channel (4 x 4-Pole Terminal Block Connector);
• Normally open, isolated Relays;
• Contact Rating: Max 24 VDC, 2A
I/O • 8 x Programmable Digital Input / Output Channel
(2 x 5-Pole Terminal Block Connector);
Digital Output:
300 mA sink from 24 VDC
Digital Input:
to VDC Mode
Input Voltage Range: 0 to 24 VDC;
Programmable Range: 1 to 24 VDC;
to Dry Contact Mode
Pull-up 2k ohms to + 12 VDC
Ethernet • 2 x RJ-45 Female, 10/100/1000Base-T
• Supported Protocol: ARP, ICMP, TCP/IP, DHCP, HTTPS, SSH
Control LAN:
• Support DHCP Server
• DHCP mode - The following default IP settings will be used if no IP is assigned within 30 seconds:
IP: 192.168.0.60
Subnet Mask: 255.255.255.0
LAN:
• DHCP mode - The following default IP settings will be used if no IP is assigned within 30 seconds:
IP: 192.168.1.60
Subnet Mask: 255.255.255.0
VDC • 4 x 12 VDC Output Port (2 x 4-Pole Terminal Block Connector);
• Power Supply: 12 VDC, 2A Max (shared by 4 ports)
USB 1 x USB Type A
Switches
Power 1 x On/Off Switch
IR Learning 1 x IR Receiver LED
Panel Spec
Size 1.6"
Resolution 128x64
Pushbuttons
Select 3 x Pushbuttons (Up, Down, Enter)
Reset Button 1 x Semi-recessed Pushbutton
Power Consumption AC110V:5.7W:139BTU/h
AC220V:6.8W:144BTU/h
Note:
● The measurement in Watts indicates the typical power consumption of the device with no external loading.
● The measurement in BTU/h indicates the power consumption of the device when it is fully loaded.
Power
Maximum Input Power Rating 100-240 V AC, 50-60 Hz, 1A
Feature
1x VK2200 Control Box Gen. 21x power cord
1x foot pad set (4 pcs)
1x rack mount kit
1x terminal block kit
1x user instructions
High performance processor embedded with quad-core CPU and 2 GB memory for designing and controlling complex projects
Dual, isolated LAN for secured communication among IT devices
Supports various interface connections for hardware-software integration and mobile device control
DC outputs for power supply connections
USB port for easy project upload
LCD display shows the option for configuration and information display
IR learning function for adding IR device drivers
Web Viewer to integrated with 3rd-party systems or any web-based console for easier room equipment management
Supports IEEE 802.1x authentication protocol for enhanced network security
Supports SNMP and enables IT management software to retrieve information from ATEN controllers
Supports native KNX IP for building management systems
TCP, UDP, Telnet, SSH, HTTP, HTTPS, WebSocket, ONVIF, and PJLink compliant
Supports Pronto formatted IR codes - IR command codes can be entered in Hex format
Supports Modbus protocol - enables integration with Modbus devices, including TCP, RTU and its checksum data
Supports Telnet CLI (command-line interface) mode for third-party system integration
Supports centralized control and management by ATEN Unizon™.
Supports project file backup
Web GUI for easy system configuration
Supports SSH communication for data monitoring
LED indication of connection and hardware status
2 free licenses for mobile control*
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
