ATEN Coaxial Ceiling Loudspeaker
#Grup produk P116871284
Spesifikasi
| Cut-out Diameter (mm) | 221 |
|---|---|
| Dimensions (cm) | 25.72x25.72x19.75 |
| Dimensions (inch) | 10.13x10.13x7.78 |
| Humidity (%) | 0 to 80 RH (non-condensing) |
| Operating Temperature (°C) | 0 to 40 |
| Size (inch) | 6.5 |
| Storage Temperature (°C) | -20 to 60 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
System Specification
LF Driver 6.5" Paper Cone with Rubber Suspension
HF Driver 20mm PEI Dome Tweeter
Rated Power 60Wrms/120Wpeak
Sensitivity 90dBSPL, @1m, 1W, 1kHz
Frequency Response 80~20kHz (-10dB)
Transformer Taps 70V(7.5W, 15W, 30W, 60W)
100V(*, 15W, 30W, 60W)
Distortion <=5%
Compliance Certification CE, WEEE, RoHs
Connectors Audio Inputs 5.08mm Euroblock Connector
Housing UL94-V0 ABS Plastic Baffle Zinc-Coated Steel Backcan
LF Driver 6.5" Paper Cone with Rubber Suspension
HF Driver 20mm PEI Dome Tweeter
Rated Power 60Wrms/120Wpeak
Sensitivity 90dBSPL, @1m, 1W, 1kHz
Frequency Response 80~20kHz (-10dB)
Transformer Taps 70V(7.5W, 15W, 30W, 60W)
100V(*, 15W, 30W, 60W)
Distortion <=5%
Compliance Certification CE, WEEE, RoHs
Connectors Audio Inputs 5.08mm Euroblock Connector
Housing UL94-V0 ABS Plastic Baffle Zinc-Coated Steel Backcan
Feature
2 x AS106 6.5” Coaxial Ceiling Loudspeakers2 x Euroblock connectors
2 x ceiling reinforcement kits
2 x cutout templates
2 x speaker grilles
1 x user instructions
Coaxial design with premium components:
to 6.5” high output driver with rubber surround and heavy-duty voice coil
to 20 mm dome tweeter
80 to 20 kHz bandwidth with wide coverage for consistent, full-range coverage of the space while reducing the amount of the speakers needed
Switchable for use as either an 8 Ω low-impedance speaker or as part of a 70V / 100V distributed loudspeaker system
UL94-V0 compliance for life safety applications
Paintable magnetic grille for blending into any room decor
Ease of installation guaranteed with the magnetic grille, dog leg mounting system and cutout template
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
