ATEN Cable Console PC with Audio

Sebelum PPN:
Rp2.299.900
Spesifikasi
Dimensions (cm)9.41x9.72x2.60
Dimensions (inch)3.7x3.83x1.02
HousingPlastic
Humidity (%)0 to 80 RH (non-condensing)
Operating Temperature (°C)0 to 50
Storage Temperature (°C)-20 to 60

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Connectors :
Console Ports 1 x HDB-15 Female (Blue)
2 x USB Type A Female
1 x 3.5mm Audio Jack Female (Green)
KVM Ports 4 x HDB-15 Male (Blue)
4 x USB Type A Male
4 x 3.5mm Audio Jack Male (Green)
LEDs Selected 4 (Green)
Cable Length Computer 2 x 0.9 m; 2 x 1.2 m
Emulation Keyboard / Mouse USB
Video 2048 x 1536; DDC2B
Scan Interval 1-99 secs. (default 5 secs.)
Power Consumption DC5V:0.9W:8BTU/h

Note:
● The measurement in Watts indicates the typical power consumption of the device with no external loading.
● The measurement in BTU/h indicates the power consumption of the device when it is fully loaded.
Feature
1x 4-Port CS64US USB KVM Switch
2x Hotkey Stickers
1x User Instructions

One USB console controls four USB computers
Compact design. built-in 0.9/1.2 m cables
Hotkey selection for OS and keyboard language
Computer Selection via hotkey
Multiplatform support to Windows. Linux. Mac. and Sun
Video DynaSync ™ to exclusive ATEN technology eliminates boot-up display problems and optimizes resolution when switching between ports
USB mouse port can be used for USB 1.1 hub and USB 1.1 peripheral sharing
Supports multifunction and wireless keyboards and mice
All-in-one design
With speaker support
Superior video quality to up to 2048 x 1536 @ 60 Hz ; DDC2B
Auto Scan function to monitor computer operation
Bus-powered
Sun/Mac keyboard support and emulation*
Firmware upgradable

* 1. PC keyboard combinations emulate Sun/Mac keyboards
2. Sun/Mac keyboards only work with their own computers

Ulasan Produk

Tidak ada ulasan