Grundfos Pompa Dorong

Sebelum PPN:
Rp10.999.900
Spesifikasi
ApprovalsCE, CN ROHS EXE
Density (kg/m³)998.2
Enclosure ClassIP55 (IEC 34-5)
Frequency (Hz)50
Impeller4
Length of Cable (m)1.5
Liquid Temperature Range (°C)0 to 40
MaterialCast Iron, Stainless Steel
Maximum current consumption (A)3.30 to 3.15
Plug TypeIndonesia plug
Pump Speed (rpm)2900 (on which pump data are based)
Pumped LiquidWater
Rated Flow (m³/hour)3.1
Rated Head (m)27.7
Rated Power (kW)0.5 (P2)
Rated Speed (rpm)2750 to 2780
Rated Voltage (V)1x220 to 230
Selected Liquid Temperature (°C)20
Start Pressure (bar)PM START 1.5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Grundfos CMB PM is a compact boosting solution designed for efficient water supply in domestic and light commercial applications. It is supplied with either the PM START or PM PLUS pressure manager, which automatically starts and stops the pump based on demand, offering reliable performance.
Feature
Suitable for
Commercial water pressure boosting
Domestic water pressure boosting

Ulasan Produk

Tidak ada ulasan

Halaman Terkait