Grundfos Pressure Manager

Sebelum PPN:
Rp1.299.900 - Rp2.499.900
Spesifikasi
Density (kg/m³)998.2
Enclosure ClassIP65 (IEC 34-5)
Frequency (Hz)50 / 60
Length of Cable (m)1.5
Liquid Temperature Range (°C)0 to 60
MaterialCast Iron, Composite
Number of Pumps1
Plug TypeSchuko plug
Pumped LiquidWater
Rated Current (A)10
Selected Liquid Temperature (°C)20

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
PM START is a pressure manager designed for automatic start/stop control of Grundfos pumps and other water supply pumps. It offers basic control features as well as dry-running protection and automatic restart.

Ulasan Produk

Tidak ada ulasan