Finetech Vial Screw Thread

Sebelum PPN:
Rp479.900
Spesifikasi
Capacity (ml)2
ColorClear
MaterialType 1 borosilicate glass
Size (mm)11.6x32
Thread Size (mm)9

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- High quality
- OEM Accepted
- Unique thread design 8-425 vials are uniformly flat bottom for security with inserts.
- PTFE/Silicone septa are most popular for HPLC applications, and pre-slit septa are easier to pierce with needles.
- Pre-assembled caps and septa are convenient and minimize contamination from handling.
- United States Pharmacopeia type 1 #34;9-425
Use
FINETECH auto sampler vials, caps and septa can be compatible with kinds of auto samplers, including Agilent, Hitachi, Waters, Varian, Shimadzu, and etc. #34

Ulasan Produk

Tidak ada ulasan