Finetech Micropipette Ceramic Piston Anti Corrosion

Sebelum PPN:
Rp5.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The piston-operated micropipettes provide maximum versatility and optimum quality over the entire volume range. The S Series micropipettes offers a ceramic piston for increased durability and corrosion resistance over the traditional plastic or metal pistons.
Feature
- Large central pipetting button and separate ejection function.
- One-handed operation for both right- and left-handers.
- Completely autoclavable at 121°C (20min).
- Volume-change protection.
- Vertical 4-position volume display, allows a clear view in either hand.
- Short stroke of only 12.5mm to reduce the risk of RSI (Repetitive Strain Injury).
- Corrosion-resistant ceramic-piston and ejector.
- Optimized standard design for the tip cone allows compatibility with a wide range of tips.

Ulasan Produk

Tidak ada ulasan