Heathrow Gusto Centrifuge

Sebelum PPN:
Rp25.999.900
Spesifikasi
Centrifugal Force (xg)15 to 9783
CertificationsCE, SGS, RoHS3, WEEE, UKCA
Dimensions (cm)20.3x17.1x11.4
Dimensions (inch)8x6.7x4.5
Speed Range (rpm)500 to 12500
Timer Range (minute)1 to 30

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Gusto High-Speed Mini-Centrifuge delivers maximum speed with minimal space. This compact centrifuge is ideal for protocols calling for fast spins with a higher RCF requirement. It is perfectly suited for PCR, microfilter cell separation, clinical & diagnostic applications, and HPLC protocols.
Package Includes:
- Gusto High-Speed Mini-Centrifuge
- 12-Place 1.5/2.0 ml Tube Rotor
- 32-Place 0.2 ml Tube Rotor (singles, or 4 x 8 Strip)
- 12 Tube Adapters 0.2 ml - 12 Tube Adapters 0.5 ml
- Low Voltage, Double Insulated, power adapter 110–240V 50/60 Hz, with 4 interchangeable cord types
Feature
- Made of durable ABS with UV-Resistant Coating
- Brush-less motor for quiet operation and low vibration
- Quick-spin button for momentary spin requirements, press and hold to operate, release to end spin cycle
- Tool Free rotor exchange
- Safety features: Sample imbalance, tilt auto-shut off and interlock lid prevents opening while rotor is turning

Ulasan Produk

Tidak ada ulasan