Yato Digital Clamp Meter

Sebelum PPN:
Rp1.399.900
Spesifikasi
AC Voltage Measurement (V)0-600 ±1,2%
Alternating Current (A)0-600 ±3%
ApplicationAuto Repairing
Automatic RangeTak
Circuit Continuity Testbuilt-in buzzer
ColorRed And Black
DC Voltage Measurement (V)0-600 ±1,0%
Dimensions (mm)77x230x32
Display TypeDigital Only
Measurement of Resistance (m)0-20 ±3%
Measuring Current Range (A)20-600
Measuring Resistance Range20-200
Measuring Voltage Range20-600
Operating Temperature (°C)-20 ~ +1000
Operating Temperature (°F)-4 ~ +1832
Pal480
Place of OriginChina
QualityDurable Solid
Sampling Frequency (time/s)3
Temperature Measurement (°C)-20 do 1000

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan