Qlight laminated signal light

Sebelum PPN:
Rp3.399.900 - Rp3.999.900
Spesifikasi
MaterialLens: PC, Body: ABS, Pole: Al
Operating Ambient Temperature (°C)-30 ~ +50
Outer Diameter (mm)50
Protection ClassGeneral type - IP65, Built-in buzzer type - IP54
ROHS Directive (Corresponding to 10 Substances)Correspondence
TypeLF-pole 200mm without metal fittings/lighting/lighting
Various certificationsCE,UL
VoltageAC110-220V

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Emit bright and intense signal light through a colored diffused light lens
LED Steady/Flashing Tower Lamp with Modular Structure
* Please check the technical data for details including dimensions.

Ulasan Produk

Tidak ada ulasan