HAKKO Selang Kawat

Sebelum PPN:
Rp12.999.900 - Rp50.999.900
Spesifikasi
ColorClear
Length (m)20
Temperature Range (°C)20 to 80

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Multipurpose Tube / Chemical Resistance | Possibility to vacuum, Solvent Resistance, High Transparency, Great Flexibility
Warning
Attention:

Since the hose is a layered structure, please use a joint to seal the inner surface of the hose.
Please do not use a fitting to seal the outer surface of the hose. This may result in rupture or detaching from the hose.
When you use our products, please refer to the " Use Precautions ."
In terms of chemical resistance, please see " Chemical Resistance Data ."
Although the inner layer is made of ETFE fluorine, please confirm whether the E-SJSP can be used for high purity fluids or not before you use it.
Feature
Applications
To Transfer Organic Solvents from Painting Equipment and Paints
To Transfer Chemicals used in Laboratory Equipment
For Transferring Chemicals used in Semiconductor Related Devices and Flat-Panel Display (FPD) Manufacturing Devices
To Transfer Drinks and Food
To Transfer Fatty Acid Ester such as Biofuel (BDF)
For Moving Chemical and Industrial Waste
For Transferring Alcohol, Cosmetics and Chemicals
For Transferring Chemicals used in Medical Equipment, Endoscopes and so on
To Transfer Chemicals used in Fuel Cell Manufacturing and Pure Water
To Fill Paint and Adhesive Lines
For Filling Line Fragrance, Colorant and Additive
For Transferring Electrode Slurry and Cathode Slurry used in Lithium-ion Batteries (LIBs)
For Transferring Screws, Metal Powders and Solids

Fuction
Solvent Resistance
Non-PVC
Non-Adhesiveness
Chemical Resistance
Low Elution
Low Odor
Food-Sanitation
Flexibility
Transparency
Oil-Proof
Cold Resistance
Alcohol Resistance

Characteristics
Chemical Resistance ...Because the inner layer is made of ETFE fluorine resin, E-SJSP is resistant to most chemicals.
Bending ...The rust-resistant SUS Steel Wire makes it difficult to break or bend, resulting in high stability in its shape.
Vacuum ...E-SJSP is resistant to negative pressure (can be used in vacuum conditions).
Non-Adhesiveness ...Because fluorine resin is superior in terms of water-proof and non-adhesiveness, you can clean the liquid very easily.
Abrasion Resistance ... Fluorine resin (inner layer) exhibits a high level of abrasion resistance. Thus, you can even transfer chemical slurries.
Plasticizer-Free ...E-SJSP contains absolutely no plasticizers (eluting agents). E-SJSP is an oil-free tube.
Non-PVC ...E-SJSP is made of non-PVC material.
High Purity ... Fluorine resin does not contain additives such as plasticizers, so E-SJSP is suitable for transferring high purity chemical fluids.
Easy to Cut ...Because we print cutting marks on the hose every meter, it's easy to cut to the length you want.
Transparency ...E-SJSP allows you to check fluids very easily.
Genuine Fittings ... By using our genuine fittings, you can avoid accidents caused by selecting the wrong hose and fitting. For more information about our genuine fittings, please scroll down to the end.
Hose Cap ... By sealing the end of the hose with a hose cap, the ingress of foreign objects can be prevented. The E-SJSP is secured with a hose cap only at standard lengths.

Certificates and Regulations
RoHS2 ...E-SJSP is compliant with the requirements of RoHS2 (Directive: (EU) 2015/863). (RoHS 2 compliant means that the E-SJSP does not contain RoHS 2 10 restricted substances or does not exceed the upper threshold for RoHS 2 10 restricted substances.)
Non-Use of UV-328 ...E-SJSP does not contain UV-328.
Food Sanitation ...E-SJSP complies with Food Sanitation Law No. 370 (Ministry of Health and Welfare No. 370 for Food Sanitation). (Compliance with N-Heptane.)

Ulasan Produk

Tidak ada ulasan

Halaman Terkait