HAKKO Resin Tubing (Selang Resin / Selang Kimia / Selang Bening)

Sebelum PPN:
Rp19.999.900
Spesifikasi
ColorClear
Inner Diameter (mm)9
Length (m)100
Minimum Bend Radius (mm)65 (20°C)
Outer Diameter (mm)12
Temperature Range (°C)20 to 80
Temperature Range (°F)-4 to 176
Working Pressure (Bar)0 to 5 (20°C)
Working Pressure (MPa)0 to 0.5 (20°C)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Multi-Purpose / Chemical Resistance Tube | Single-layer teflon tubing is hard (stiff) and easy to break. Our Flexible Fluorine (ETFE) Resin Tubing is an alternative tubing for a teflon tubing.
Feature
Applications
For Industrial Ink-Jet Printers (For Ink-Supplying Pipes)
For Transferring Solvent-Based Inks
For Transferring Paints, Solvents and Adhesives
For Transferring Chemicals used in Laboratory Equipment
For Transferring Chemicals used in Semiconductor-Related Devices (Photoresist Processes) and Flat Panel Display (FPD) Manufacturing Devices
For Transferring Beverage and Food
For Transferring Fatty Acid Ester such as Biofuel (BDF)
For Transferring Chemical and Industrial Wastes
For Transferring Alcohol, Cosmetics and Chemicals
For Transferring Chemicals used in Medical Equipment, Endoscope and so on
For Transferring Chemicals used in Manufacturing Fuel Cell and Pure Water
For Printing Head, Wide-Format Ink-Jet Printers, Textile Printers, Ceramic Tile Printers, 3D Printers
For Filling Line of Paints and Adhesives
For Filling Line of Fragrance, Colorant and Additive
For Air Supplying Pipes at Clean Room

Fuction
Solvent Resistance
Non-PVC
Non-Adhesiveness
Chemical Resistance
Low Elution
Low Odor
Food-Sanitation
Flexibility
Transparency
Oil-Proof
Cold Resistance
Alcohol Resistance

Characteristics
Chemical Resistance...Since the inner layer is made of ETFE fluorine resin, E-SJ is resistant to most of the chemical substances. For more information, please refer to chemical resistance data.
Flexibility...Due to the laminated structure, compared with a single-layer fluorine tubing, E-SJ is superior in flexibility. This improves your work efficiency. Please check the video clip to see the difference in flexibility between E-SJ and a teflon tubing.
Hard to Break...Unlike a single-layer fluorine tubing, E-SJ is less likely to break. (Even if it breaks, you can restore its shape to some extent.)
Higher Non-Adhesiveness...Since ETFE fluorine resin is superior in terms of water-proof, you can wash out the fluids very easily.
Abrasion Resistance...Fluorine resin (inner layer) shows high levels of abrasion resistance. Thus, you can even transfer chemical slurry.
Plasticizer-Free...E-SJ does not contain plasticizer (an elution material) at all. E-SJ is an oil-free tubing.
Non-PVC...E-SJ is made of non-PVC materials.
Low Elution and Low Odor...Since E-SJ contains very low levels of elution and odor, it is highly recommended for use in transfers of food, beverage and cosmetics.
High Purity...Fluorine resin does not contain any additives such as plasticizer, so E-SJ is suitable for transferring high purity chemical fluids.
Easy to Cut...Since we print the cut mark on the hose every meter, it is easy to cut the length you would like to.
Transparency...E-SJ enables you to check the fluid very easily.
Original Fittings...By using our original fittings, you can avoid accidents which are caused by incorrect choices of hose and fittings. For more information on our original fittings, please scroll down to the end.

Certificates and Regulations
RoHS Compliant...E-SJ is compliant with RoHS requirements (Directive: (EU) 2015/863). (RoHS Compliant means that E-SJ does not contain RoHS 10 restricted substances or it does not exceed the upper threshold of RoHS 10 restricted substances.) Certificate is available on request.
EU REACH and UK REACH...E-SJ is compliant with REACH SVHC 31st list (242 substances). Certificate is available on request.
Non-Use of UV-328...E-SJ does not contain UV-328. Certificate is available on request.
TSCA (Toxic Substance Control Act) Compliance...E-SJ does not use decaBDE, PIP(3:1), 2,4,6-TTBT, PCTP and HCBD. Certificate is available on request.
PFOA and PFOS...E-SJ does not contain perfluorocarboxylic acids (PFCAs C 9 - C 14), their salts or PFCA-related substances. Certificate is available on request.
UL94HB Equivalent...According to the third-party institution test, E-SJ is confirmed as equivalent to UL94HB (Flame Retardancy Test UL94HB Horizontal Combustion Test). Certificate is available on this webpage.
Food Sanitation Act Compliant...E-SJ conforms to the Food Sanitation Act No.380 (No.380 of the Ministry of Health and Welfare for Food Sanitation) (Conformity to N-Heptane) and the Food Sanitation Act No.324 (Positive List System) [No.324 of the Ministry of Health, Labour, and Welfare]. Regarding the conformity of the Food Sanitation Act No.324 (Positive List System), please download the certificate.
Regulation (EC) No 1935/2004 and (EU) No 10/2011...An inner layer of E-SJ is compliant with (EC) No 1935/2004 and (EU) No 10/2011.
Compliance with ADI/TSE/BSE Free...An inner layer of E-SJ does not contain ADI, TSE, and BSE.
Compliance with BPA Free...E-SJ does not contain BPA (Bisphenol A) (CAS No.80-0-7).

Ulasan Produk

Tidak ada ulasan