Makita TCT Saw Blade for Multipurpose

Sebelum PPN:
Rp489.900
Spesifikasi
Angle of Inclination5th
Blade Diameter (mm)235
Dimension of the Border (mm)2.4
Hole Diameter (mm)30, 25.4, 25, 20, 16
Includes Reducing RingYes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
235mm diameter multipurpose circular saw blade for cutting aluminum, MDF, chipboard, and PVC. Suitable for use with handheld circular saws. Features carbide tips for iNCreased efficieNCy. The blade has 60 teeth, a 2.4mm kerf, and a 30mm bore diameter. INCludes bore reducer rings. Product description:
The blade's tooth shape is TCG. The tooth design combines two types: a flat tooth and a trapezoidal tooth with beveled edges. The alternating tips divide the material into three parts, allowing the blade to cut straight with ease. The tips rarely chip.

Ulasan Produk

Tidak ada ulasan