Makita TCT Saw Blade for Circular Saw Efficut General

Sebelum PPN:
Rp2.599.900
Spesifikasi
Bore (mm)25.4
Diameter (mm)415
For MaterialWood
Maximum Speed (rpm)3680
Notch Diameter (mm)2.3
Number of Teeth35
Rake Angle (°)23
Ring (mm)25.4
Saw Blade TypeEfficut

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
EFFICUT 415mm x 35T series TCT saw blades made specially for cordless saws 1.8mm Ultra-thin, perfectly tensioned steel plates for true run. This saves precious battery power and life Precision honed, high-grade carbide for easy, smooth cuts and longer life mm arbour ring is added. Up to 24% more cuts per charge than standard blade. Up to 30% faster cut speed than standard blade

Ulasan Produk

Tidak ada ulasan