Makita TCT Drill Bit & Chisel for SDS-Plus Hammers Set (Mata Bor Beton)

Sebelum PPN:
Rp889.900
Spesifikasi
Contents3x Concrete Drill Bit 110mm SDS-PLUS in mm [5.5, 6.5, 8] 4x Concrete Drill Bit 160mm SDS-PLUS in mm [6, 6.5, 8, 10] 4x Concrete Drill Bit 210mm SDS-PLUS in mm [10, 12, 14, 16] 1x Pointed Chisel 250mm SDS-PLUS 1x Flat Chisel 20x250mm SDS-PLUS

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
13-piece Makita drill/chisel set with SDS-PLUS connection in a deluxe case. The set consists of:3x concrete drill bit 110mm SDS+ in mm: [5.5 / 6.5 / 8]4x concrete drill bit 160mm SDS+ in mm: [6 / 6.5 / 8 / 10]4x concrete drill bit 210mm SDS+ in mm: [10 / 12 / 14 / 16]1x pointed chisel 250mm SDS+1x flat chisel 250mm SDS+ in mm: [20]13-piece Makita drill/chisel set with SDS-PLUS connection in a deluxe case. The set consists of 3x concrete drill bits 110mm in diameter 5.5-8mm, 4x concrete drill bits 160mm in diameter 6-10mm, 4x concrete drill bits 210mm in diameter 10-16mm, a 250mm pointed chisel, and a 20x250mm flat chisel.

Ulasan Produk

Tidak ada ulasan