Makita Metal Drill Bit Hss-gs Assortment In Plastic Case

Sebelum PPN:
Rp159.900
Spesifikasi
Diameter (mm)2.0 to 8.0

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Metal Drill Bit Set. The set includes HSS-GS split-point metal drill bits. The diameter of these bits ranges from 2-6 mm. The package contains 6 metal drill bits with a plastic case. Product Description:
HSS-GS drill bits with a bright finish for drilling metal. The flutes are ground from the block, providing a smooth and uniform surface. The point has a 135° split point, ensuring stability and fast starts. The shank is cylindrical, compatible with most impact drivers. This set comes in an attractive plastic case with a transparent lid, making it easy to access and store the bits. This set is ideal for professional use, such as construction workers, equipment repairers (plumbers, wire installers, etc.), sheet metal workers, or general metalworkers.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait