Makita Cyclone Jet Nozzle Set

Sebelum PPN:
Rp319.900
Spesifikasi
Compatible WithDHW080, HW1200 and HW1300
Dimensions (LxWxH) (mm)40x40x40
EU Spare Part Availability Duration (year)1
Exterior FinishStainless Steel
Inlet Connection TypePress
MaterialStainless Steel
Maximum Pressure (bar)30
Number of Ports2
Outlet Connection Size (mm)18.9
Outlet Connection TypeNPT
Thread Size48.26
Valve TypeJet Nozzle

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Made of high quality materials for added durability and long life.
Ideal for removing stubborn dirt.
Ideal for garden fences, BBQ's, wheelie bins, garden furniture, driveway and more.

Ulasan Produk

Tidak ada ulasan