Makita Curved Reciprosaw Blade

Sebelum PPN:
Rp999.900
Spesifikasi
Height (mm)25
Saw Blade Length (mm)305
Sheet Thickness (mm)1.1
Tooth Spacing (mm)1.4 to 1.8
Universal Shaft (inch)1/2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Bi-metal reciprocating saw blade, very fast and accurate in metal pipes and profiles thanks to the concave cutting edge. The design also results in a long service life. Featuring patented 2x2 tooth geometry technology. Specifically for thin-walled profiles and tubes.

Ulasan Produk

Tidak ada ulasan