SAMOA Pneumatic Piston Oil Pump

Sebelum PPN:
Rp98.999.900 - Rp119.999.900
Spesifikasi
Air Motor Stroke (inch)4
Air Motor Stroke (mm)100
Air Pressure Operating Range (psi)20 to 170
Air inlet (inch)1/2 BSP (F)
ApplicationUniversal Stub Pump
Fluid Inlet (inch)1 1/2 BSP (F)
Fluid Outlet (inch)3/4 BSP (F)
Maximum Fluid Outlet Pressure (bar)72
Maximum Fluid Outlet Pressure (psi)1,020
Pump Pressure Ratio6:1
Pump Tube Height (mm)200

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Maximum air consumption with 5 bar air inlet pressure and 80 cpm. Maximum noise level measured at 1 m from the pump, 7 bar air pressure and free delivery.
Feature
4 1/2" air motor (Pneumatically actuated air valve with only three moving parts and no springs. Large effective area for maximum pumping power).
Efficient air exhaust (Prevents icing, which can stall pump operation).
Long life packings (Dual packing seals provide longer trouble free operation).
High quality materials (Low friction polyurethane seals, hard chromed steel fluid plunger (6:1 pumps) or hardened aluminum (3:1 pumps), with steel valves for fewer repairs).
Cast iron pump body (To withstand tougher working conditions).
Built-in port for connecting a pressure relief valve (Efficient relief of adverse effects of overpressure caused by oil thermal expansion using pressure relief valve (609 007)).

Ulasan Produk

Tidak ada ulasan