SAMOA OG Oval Gear Mechanical In-line Meter

Sebelum PPN:
Rp5.599.900
Spesifikasi
Accuracy (%)±1
ApplicationsMedium Pressure Dispense of Diesel and Lubricants Up To 5.000 mPa
Connection Thread (inch)1/2 BSP (F)
Flow Range (L/minute)1 to 3
Manual836 897
Maximum Operating Pressure (bar)70
Temperature Range (°C)-10 to 60 (Fluid)
Wetted PartsAluminium, Acetal, NBR, Stainless Steel

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Oval gear meter with mechanical odometer style register for use with lubricants up to SAE 140. Resettable partial reading up to 999.9 litres (or quarts) and non-resettable totalizer. Meters are factory calibrated for maximum accuracy and include protective rubber shroud. Rough TPE boot surrounds the entire meter for even greater durability

Ulasan Produk

Tidak ada ulasan