SAMOA Mechanical Metered Preset Control Valve

Sebelum PPN:
Rp14.999.900
Spesifikasi
Fluid Inlet (inch)1/2 BSP (F)
Fluid Outlet (inch)1/2 BSP (F)
Maximum Flow Rate (L/minute)30
Maximum Working Pressure (Psi)1450
Maximum Working Pressure (bar)100
Operating Temperature Range (°C)-10 to 60
Operating Temperature Range (°F)14 to 140

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
FLUIDS HANDLED
Synthetic and mineral based lubricants.
Gear Oil.
Hydraulic oil and fluids.
ATF.

MARKETS SERVED
Truck dealerships.
Fleet service.
Mining and construction.
Lube trucks.
Railroad and Mass Transit Vehicles.
Feature
ACCURACY, DURABILITY AND EXTRA PERFORMANCE
Extensively and rigorously field tested. Reliable performance.
No calibration required. High accuracy within a large viscosity range.
One piece polycarbonate based integral register housing and single molded pointer knob guarantee maximum integrity of the meter against drops and impacts and provide superb protection against humidity.
The reset mechanism incorporates a safety clutch for preserving the preset mechanism in case the knob is turned in the wrong direction.
High wear and stress resistant shut off mechanism.
Simple and easy to read dial includes 5-digit totalizer.
Very tough metal construction, the meter is ideal for intensive use and outdoor applications.

Ulasan Produk

Tidak ada ulasan