SAMOA High Volume Pulse Transmitter

Sebelum PPN:
Rp6.399.900
Spesifikasi
Accuracy (%)±0.5
ApplicationsMedium Pressure Dispense of Diesel And Lubricants up to 5.000 mPa
Connection Thread (inch)3/4 BSP (F)
Flow Range (L/minute)8 to 8
Manual836 861
Maximum Operating Pressure (bar)100
Pulses per Litre (ppl)109
Temperature Range (°C)10 to 60 (Fluid)
Wetted PartsAluminium, LCP, AISI 316 Stainless Steel, NBR

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Oval gear meter for use as in-line meters for oil and diesel. It can be wall mounted in the fluid line or at the pump outlet. Double reed switch circuit board makes possible detecting when meter counts backwards. Meters are shock proof and isolated from the fluid handled and the assembly is enclosed in a TPE moulded shroud. Meter has a led light that indicates when the solenoid valve linked with the meter is open when used in an Inventory Management System.

Ulasan Produk

Tidak ada ulasan