SAMOA High Volume In-line Digital Meter

Sebelum PPN:
Rp7.899.900
Spesifikasi
Accuracy (%)±0.5
ApplicationsMedium Pressure Dispense Of Diesel And Lubricants Up To 5.000 mPa
Connection Thread (inch)3/4 BSP (F)
Flow Range (L/minute)8 to 8
Manual836 861
Maximum Operating Pressure (bar)100
Pulses per Litre (ppl)109
Temperature Range (°C)-10 to 60 (Fluid)
Wetted PartsAluminium, LCP, AISI 316 Stainless Steel, NBR

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Oval gear meter for use as in-line meters with oil or diesel. It can be wall mounted in the fluid line or at the pump outlet. Meter includes an electronic register controlled by wetted magnets and powered with two AAA alkaline batteries. It is shock proof and isolated from the fluid handled and the display is multi- function, showing the volume dispense per delivery and has a permanent and a resettable (trip function) totalizers. The display can be programmed to show delivery in litres, quarts, pints and US gallons. The assembly is enclosed in TPE moulded shroud. It can also be set to show the flow rate in units of measure per minute.

Ulasan Produk

Tidak ada ulasan