SAMOA High Flow Control Valve (Katup Kontrol Aliran)

Sebelum PPN:
Rp6.899.900 - Rp7.699.900
Spesifikasi
Accuracy (%)+/- 0,65
Fluid CompatibilitySynthetic and mineral oils, ATF, Antifreeze, Gear oils
Fluid Inlet (inch)1/2 BSP (F)
Fluid Outlet (inch)1/2 BSP (F)
Maximum Flow Rate (L/minute)80
Maximum Flow Rate (gal/minute)21
Maximum Working Pressure (Psi)1450
Maximum Working Pressure (bar)100
Operating Temperature Range (°C)-10 to 60
Operating Temperature Range (°F)14 to 140
Wetted PartsAluminium/ Zinc alloy/ Stainless steel/ NBR/ Brass/ Steel/ TPU/ Polyamide

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
· Extensively and rigorously field tested. Reliable performance. · Heavy Duty aluminium pressure cast body to withstand the toughest working conditions. · High flow pressure balanced valve for comfortable use. · Large port inlet swivel (1" and 3/4"). Inlet filter with large screen surface. · Safety guard avoids accidental openings. · Trigger can be locked open for dispensing large volumes. · Outlets have 3/4" BSP (M) connection thread and use a bonded seal washer to assure a leak free operation.

Ulasan Produk

Tidak ada ulasan