SAMOA Heavy Duty Large Delivery Hose Reel (Selang Air / Selang Gulung Otomatis)

Sebelum PPN:
Rp67.999.900
Spesifikasi
Connecting Hose Inlet (inch)1 to 1/2 BSP (F)
Delivery Hose Outlet (inch)1 to 1/2 BSP (F)
Hose Length (m)15
Hose size (inch)1 to 1/2
Pressure Rating (bar)20

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
FLUIDS HANDLED
• Water.
• Diesel.
MARKETS/ APPLICATIONS • Fleets.
• Lube trucks.
• Mining and construction. • Railroad and mass transit. • General manufacturing.
MOUNTING
• Floor.
• Tank.
Feature
• Very tough construction large delivery reels, able to stand regular use and abuse in Intensive
Duty applications.
• Fatigue resistant steel spring for years of durable performance and even load when pulling and recoiling the hose.
• Full port shaft and swivel for no restrictions.
• Spool mounted on two permanent lubricated and sealed ball bearings to reduce torque load on spring for smooth retraction and longer life.
• Large effective radial latching area for easier operation.
• Hose guide arm can be placed in two different positions to accommodate any method of
mounting.
• Narrow footprint allows accommodating more reels on the same surface.

Ulasan Produk

Tidak ada ulasan