SAMOA Electric Motor Pump For Oil

Sebelum PPN:
Rp15.999.900 - Rp20.999.900
Spesifikasi
Frequency (Hz)50
Power Supply (V)400
Protection GradeIP55

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Internal gear electric pumps for lubricants. 400 V - 50 Hz (three phase) motor depending on model, IP-55 protection and on/off switch. Cast iron pump body, sintered steel gears and by-pass valve. Motor with mounting feet, the pump can be mounted horizontally on a flat surface or vertically to a wall. Models with electronic pressure switch start automatically whenever a pressure drop in the distribution line occurs (i.e. when a delivery gun is opened) and stops once pressure is built again in the line (i.e. when a delivery gun is closed).

Ulasan Produk

Tidak ada ulasan

Halaman Terkait