SAMOA Double Pedestal Double Arm Hose Reel (Selang Air / Selang Gulung Otomatis)

Sebelum PPN:
Rp11.999.900 - Rp14.999.900
Spesifikasi
Hose Length (m)10

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
MOUNTING (Floor, Wall, Ceiling, Tank), MARKETS SERVED (General manufacturing, Car and truck dealers, Service shops, Service stations, Quick lubes), FLUIDS HANDLED (Oil, Grease, Antifreeze, Air, Water)
Feature
Fatigue resistant steel spring.
For years of durable performance and even load when pulling and recoiling.

Full metal double pedestal arm construction.
Withstands constant use in heavy duty applications.

Epoxy powder coated.
For increased wear resistance.

Forged brass shaft.
Ensures leak-free operation.

Hose guide arm can be placed in different positions.
To accommodate any reel mounting options; floor, wall, ceiling, or tank.

Hose reels with hose include 0,8 m inlet hose and ball stop.

Ulasan Produk

Tidak ada ulasan