SAMOA Digital Metered High Flow Control Valve (Katup Pengukur Digital)

Sebelum PPN:
Rp13.999.900 - Rp15.999.900
Spesifikasi
Accuracy (%)+/- 0,5
Fluid CompatibilityLubricants, ATF, antifreeze (Glycol) and antifreeze - water solutions
Fluid Inlet (inch)1/2 BSP (F)
Fluid Outlet (inch)1/2 BSP (F)
Manual836 829
Maximum Flow Rate (L/minute)30
Maximum Flow Rate (gal/minute)8
Maximum Working Pressure (Psi)1450
Maximum Working Pressure (bar)100
Operating Temperature Range (°C)-10 to 60
Operating Temperature Range (°F)14 to 140
Wetted PartsAcetal/ Aluminium/ Stainless steel/ NBR/ Zinc plated steel/ TPU/ Polyamide

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
· Extensively and rigorously field tested. Reliable performance. · High precision machined measuring chamber with tight tolerances, quality gears and stainless steel shaft eliminate the need of calibration to adjust for fluid viscosity. · Sealed battery compartment and isolated electronic register for extended life. · Easy to read large character display, with batch, trip (resettable totalizer) and totalizer functions. · Rough TPE boot surrounds the entire meter for even greater durability. · Replaceable AAA batteries.

Ulasan Produk

Tidak ada ulasan